Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

ADVANCE TABCO

Filter

Material Handling

Plumbing

Furniture Hospitality and Food Service

HVAC and Refrigeration

Safety

Electrical

Hardware

Pneumatics

Lighting

Cleaning

Adhesives Sealants and Tape

Hand Tools

Power Tools

Material Handling Filter

Shelving and Storage RacksView all

  • Bulk Storage Racks

    Includes stainless steel pass-thru shelves and bulk storage racks designed to provide optimum storage space utilisation. Available in single- and double-tier shelf configurations; suitable for use in kitchen counters and order tables  

  • Dunnage Racks

    Help in storing and keeping bulky items or food products safely off of the floor. Feature snag-free surfaces help to facilitate easy loading and easy cleaning and aluminium finish for withstanding exposure to hazardous environments

  • Rack Accessories

    Can be used as a replacement caster on certain Advance Tabco bun pan racks. Featureb a built-in brake to help keep the pan rack stationary for easy loading and unloading

  • Shelving
  • Wall Shelves

    I-beam shelves capable of supporting up to 150 lb of equipment or tools, per shelf. Also, come equipped with marine edges and pot hooks (on selected models) to help contain spills and store kitchen items or dry goods

  • Wire Shelving

    Suitable for meeting daily demands of commercial restaurants, cafes or juice bars. Capable of holding up to 2000 lb of evenly distributed weight. Feature a chrome coating for delivering outstanding durability in dry and heated environments

  • Wire Shelving Accessories

    Mounting hardware used to aid operators in quickly and easily installing adjustable and multi-tiered wall-mount wire shelving systems

Storage Bins and ContainersView all

  • Bin And Box Accessories

    Stainless-steel removable beer box organisers and dividers used to separate bottled beers and canned beverages, as well as divide the rack in multiple compartments accordingly

  • Compartmented Drawer Cabinets

    Manufactured from heavy-duty aluminium sheets further supported by 3-inch casters for helping dollies to move through tight corridors and around sharp corners. Provide easy-to-load and hassle-free transport facilities

  • Drawer Bin Cabinets

    Integrated with a durable 16-gauge 304 stainless-steel top with a countertop edge, 18-gauge 430 stainless-steel base and four swivel casters (two with brakes) for easy mobility. Feature exposed weld areas further polished to match the adjacent surfaces

  • Drawer Bins

    Equipped with 5 fixed currency compartments and 5 fixed coin compartments. Further integrated with a removable plastic tray for storing paperwork, receipts or coupons and a locking cover for additional security

  • Drawer Cabinet Accessories

    Includes a wide range of installation accessories, such as keys, padlocks, panels and storage brackets

CabinetsView all

  • Bin Cabinets

    Closed glass rack cabinets used to store and keep glassware safe. Features a flat-top and open front design for providing protection and easy access at the same the time. Further come equipped with 3 glass rack slides and adjustable bullet feed legs

  • Cabinet Accessories

    Wide range of installation accessories, such as corner bumpers, pull handles and additional fixed mid shelves for use with wall-mounted cabinets

  • Storage Cabinets

    Feature a unibody design with the sides, middle and back all welded together to form a single rigid structure; ideal for storing clean dishes. Provide about twice the storage capacity as compared to common shelves

  • Wall Cabinets

    Used for storing daily essential commodities, such as dishware, cookware and dry & canned goods. Feature a stainless-steel fixed shelf to neatly store chemical containers and vented side panels to prevent the accumulation of moisture

Stock Picking and Putaway CartsView all

  • Platform Truck Accessories

    Full-perimeter bumper guards designed to reduce wall damages in factories or warehouses caused by platform truck and cart impacts

  • Stock Carts

    Bus box carts suitable for transporting tubs or dirty dishes. Feature heavy-duty aluminium construction with 5-inch stem-bolted swivel casters for easy mobility around sharp and tight corners. Capable of holding up to 3 bus boxes

  • Wire Carts

    Equipped with poly swivel casters for smooth mobility and donut bumpers for protecting walls and objects from impact loads. Come coated with a chrome finish for a shiny appearance

Workbenches and AccessoriesView all

  • Work Tables

    Ideal for performing daily tasks, such as chopping vegetables, pressing hamburger patties, kneading dough or boxing up baked goods. Selected models feature a galvanised steel undershelf providing additional space for storage and a sound-deadened top for noise-free working

  • Workbench Accessories

    Designed to organise and display commonly used items, like food bags, kitchen gadgets, gloves and labels close at hand. Feature galvanised / stainless-steel construction for protection against rust strains and a die-formed handle for handling high volume tasks

  • Workbenches

    Provide a working surface for performing baking tasks like shaping cookies, kneading dough and mixing batters. Feature a laminated, hard maple wood top surface with high-coved corner risers to prevent food items from falling, on the floor, while preparing baked goods

Utility CartsView all

  • Metal Utility Carts

    Designed to move food pans, packages of food and bus tubs. Heavy-gauge stainless steel construction featuring adjustable shelves with a square edge. Come with 4 inch swivel casters capable of handling loads up to 150 lb

  • Utility Cart Accessories

    Cart handles used in conjunction with 18-inch-wide wire shelves for excellent control over the truck motion. Feature metallic construction with 34 inch numbered tubular posts for easy adjustments

Dollies and MoversView all

  • Dollies

    Well-suited for storing and moving stacks of dishes and glass racks. Feature a framed surface with a raised exterior edge to keep the racks in place, during transit. Come in a heavy-duty aluminum body with plate casters bolted to the bottom of the frame

  • Wheel Dolly

    Aluminium dollies equipped with a rounded, ergonomic handle for precise control over the fork trucks and swivel plate casters for maximum mobility, even on rough surfaces

Mobile Bin Carts and WorkstationsView all

  • Mobile Workstations

    Prestige Series pass-through workstations designed to enhance the convenience and efficiency in commercial kitchens and bars. Feature stainless-steel construction with a unique twist-action leg assembly for additional strength

Strapping and Strapping EquipmentView all

  • Edge and Corner Protectors

    Suitable for protecting corners against impact damages, with minimum design interruption. Feature a 2-inch-long wing with 90-degree rounded construction and a heavy-duty adhesive that facilitates installation on vinyl wall covers

Casters and WheelsView all

  • Caster Wheels

    Recommended for use with food tables with an open base and an adjustable undershelf. Feature a swivel design for maximum mobility and 4 legs to maintain the original table height. Further, integrated with a lever brake on two of the four casters for a secured locking

Hoppers and Cube TrucksView all

  • Chute Hoppers

    Used in commercial facilities, with a space constraint, for collecting or sorting trash. Feature heavy-duty stainless-steel construction with a full-height front door and a release cable for dumping the hopper contents. Can be moved and lifted with a fork truck

About the Brand

Advance Tabco, Inc. has been offering an extensive line of high-quality stainless-steel work tables, commercial sinks and wash fountains. The Advance Tabco Sinks catalogue includes a wide range of stainless-steel scullery sinks, hand sinks, utility sinks, bathroom sinks, mop sinks and drop-in sinks. These durable sinks are corrosion- and vandal-resistant and offered in different bowl sizes and depths, and drain openings. Hand sinks by Advance Tabco have a single-piece, all-welded heavy-gauge construction with a deep-drawn bowl. The company's work tables are available in 14-, 16- and 18-gauge stainless-steel construction and have no-drip edges that make cleaning easier and help in maintaining a sanitary kitchen. Choose from a wide range of these products on Raptor Supplies.

Brand Exclusive Products