Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

ALBION

Filter

Material Handling

PF0622808PF0642812EG0520112EG0820112NW0620112MG0420112TM0850116TM1250116648.257.1530GXR1022810H01NF106281001GXR0822810H

Material Handling Filter

Caster Accessories

Includes caster mounts, caster pads, expanding stem kits and swivel locks. Caster mounts featuring stem lengths up to 1.5 inches & available in plate, grip neck, threaded, friction ring and treaded stem mounting types

Caster Pad
ALBION

Caster Pad

Item: AC2QBA
Model: PC620000G
€23.23
Add To Cart
  • Caster Mount
  • Caster Mount
  • Caster Mount
  • Caster Mount+13
ALBION

Caster Mount

Item (16)
Caster Stem Adapter
Item: AC6BJK
Model: SX123200G
€21.11
Add To Cart
Lock Swivel
ALBION

Lock Swivel

Item: AC9ETN
Model: SL160000G
€37.39
Add To Cart
Caster Pad
ALBION

Caster Pad

Item: AD7DVD
Model: PC020000G
€15.09
Add To Cart
Caster Pad
ALBION

Caster Pad

Item: AD7DVE
Model: PC160000G
€11.55
Add To Cart

Caster Brakes

Industrial caster brakes used to hold storage & transportation devices at a place so that they do not roll away unexpectedly, preventing product damage and employee injury. Available in steel, stamped stainless steel and thermoplastic materials

Caster Brake Kit Over Wheel Strap 3 In
Item: AC6BHB
Model: WKF10300FG
€12.15
Add To Cart
  • Brake Caster
  • Brake Caster
ALBION

Brake Caster

Item (5)
Brake 4 Inch Wheel Diameter
Item: AE6XCG
Model: GL160400G
€23.34
Add To Cart
Brake 5 Inch Wheel Diameter
Item: AE6XCH
Model: GL160500G
€24.14
Add To Cart
Brake 8 Inch Wheel Diameter
Item: AE6XCK
Model: GL160800G
€31.12
Add To Cart
Brake 4 5 Inch Stainless
Item: AE6XHA
Model: WK405200G
€51.71
Add To Cart
Brake 6 8 Inch Stainless
Item: AE6XHB
Model: WK405201G
€59.67
Add To Cart

Caster Sockets Brackets and Floor Locks

Plate- and top plate-mount floor locks to prevent portable equipment from shifting or creeping when kept in the locked position. Available in overall heights up to 11.5 inches and mounting bolt diameters of 3/8 & 1/2 inches

  • Floor Lock
  • Floor Lock
ALBION

Floor Lock

Item (10)

Caster Wheels

Used in platform trucks, carts, assemblies and tow line applications and are provided with up to 3.75 inch hub lengths. NW Series injection-molded white nylon wheels ideal for clean rooms and applications that need wash-downs

Caster Wheel 2000 Lb. 6 D x 2 Inch
Item: AA7ZDQ
Model: PF0622808
€96.91
Add To Cart
Caster Wheel 2900 Lb. 6 D x 2-1/2 Inch
Item: AA7ZDT
Model: PF0642812
€120.28
Add To Cart
  • Caster Wheel
  • Caster Wheel
  • Caster Wheel
  • Caster Wheel+135
ALBION

Caster Wheel

Item (138)
Caster Wheel 600 Lb. 4 D x 2 Inch
Item: AC9ETW
Model: XA0420112
€42.38
Add To Cart
Caster Wheel 750 Lb. 5 D x 2 Inch
Item: AC9ETX
Model: XA0520112
€46.90
Add To Cart

Dual Wheel Casters

Durable dual-wheel casters in rigid / swivel type models. Rigid plate models feature 2 and 3-inch diameter wheels and provided in load capacity ratings of 200 and 350 lb. Selected models come with brakes and zinc plated frame finish

Dual Rigid Plate Caster 350 Lb 3 Inch Diameter
Item: AC6DVD
Model: 202RN03052R001G
€14.54
Add To Cart
Dual Wheel Swivel Caster 180 Lb 2 Inch Diameter
Item: AD6DZA
Model: C0020748ZN-TPR01(GG)TSB
€38.59
Add To Cart

Plate Casters

Rigid and swivel plate casters used in light-, medium- and heavy-duty applications. Have options in polyurethane, nylon, phenolic and rubber caster wheel variants, with a wide range of load ratings

12

About the Brand

Since 1947, Albion has been manufacturing industrial grade mobility products for the automotive, aerospace, material handling and food processing industries. Its catalogue includes light, medium & heavy duty Kingpinless; heavy duty Kingpin, stainless steel and spring loaded casters. Albion swivel pneumatic casters are used in industrial and commercial applications such as shopping carts, hospital beds, material handling equipment and office chairs. These swivel casters feature zinc-plated steel frames to withstand harsh industrial environments and lightweight wheels with air-filled tires for maximum manoeuvrability. These casters cushion loads against shock & vibration, and have double ball swivels for smooth swivelling. They come with a mounting plate which mounts onto the bottom of carts and can rotate 360 degrees, allowing the equipment to change directions while rolling. Choose from a wide range of swivel pneumatic casters, along with other Albion products like caster brakes, plate casters, stem casters and twin wheel casters, on Raptor Supplies.