Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

APOLLO

Since 1928, Apollo Valves (a brand of Conbraco Industries) has been manufacturing industrial valves for the mining, chemical processing, power generation and marine industries. It is headquartered in Matthews, N.C., USA and its product catalogue comprises water gauges, pop safety & relief valves, marine fittings, backflow prevention devices, ball valves, actuators and mixing valves. Read More

Filter

Plumbing

Pneumatics

Power Transmission

Test Instruments

HVAC and Refrigeration

Electrical

Pumps

Fleet and Vehicle Maintenance

Fasteners

Hardware

Hand Tools

Motors

Security

Plumbing Filter

Check Valves and Backflow PreventersView all

  • Backflow Preventer Accessories

    Apollo backflow preventer accessories include air gap drain kits and test cocks. Air gap drain kits are used to prevent the flow of minor discharges to portable fluid systems and can withstand pressure up to 175 psi. Test cocks are ideal for backward assembly testing or are used as isolation valves for gauges or small equipment lines.

  • Backflow Preventer Repair Kits

    These kits include an upper & lower check stem O-ring, a check disc, a diaphragm, a piston seal and a lubricant. They are used for repair and maintenance of backflow preventers.

  • Backflow Preventers

    They prevent contamination of potable water supply due to back-siphonage or back-pressure from undesirable substances. These preventers are available in bronze and lead-free bronze variants.

  • Check and Foot Valves

    These check and foot valves include a wide range of brass air cocks with a tee or lever handle. They are used for easily controlling the entry / exit of air from a plumbing line.

  • Flow Control Check Valves

    Horizontal-mounted bronze flow check valves provide positive shut-off in hydronic heating systems, boilers, indirect water heaters and chemical processing systems. They have a maximum operating pressure of 50 psi and temperature of 250 degrees Fahrenheit. These units can also be used as backflow preventers when required.

  • Vacuum Breakers

    These breakers are placed on bibcock, toilet or urinal flush valves and have a maximum operating pressure of 150 psi. They are commonly used for backflow prevention and protecting potable water from getting contaminated.

Pressure and Temperature Control ValvesView all

  • Boiler Drain Valves

    These drain valves are used with boilers, water heaters and storage tanks to drain water from a plumbing or heating system. They feature a full-flow design with a maximum pressure rating of 125 psi WOG (water, oil & gas).

  • Mixing Valves

    These mixing valves adjust the water temperature coming out of the water heater by automatically mixing the correct amount of cold water, to maintain safe and optimal outlet conditions.

  • Relief Valves

    They are used to control & relieve excess pressure in air / steam / gas lines once a preset pressure level has been exceeded, which might otherwise damage pipelines and equipment.

  • Temperature and Pressure Relief Valves

    These relief valves protect against excessive water and steam pressures generated when the thermal unit input controls fail. They can handle pressures up to 150 psi and are ideal for use with hot water boilers & heating systems.

  • Water Pressure Reducing Valves

    Pressure reducing valves include Apollo 36 ELF Series lead-free valves that are designed for reducing excess pressure in water pipes by reducing water flow.

Shut-Off ValvesView all

  • Air Cocks

    Includes a wide range of spring-loaded check and foot valves used for preventing reverse flow in a fluid or gas system

  • Ball Valve Connection Adapters

    High-quality and cost-efficient connection adapters that can operate at temperatures ranging from 32 degrees Fahrenheit to 210 degrees Fahrenheit. Have a maximum operating pressure of 600 psi

  • Ball Valves

    Wide range of bronze, brass and stainless steel inline ball valves for controlling or limiting the flow of fluids. Equipped with a rotatable flow control handle for easy operation

  • Gas Cocks

    Compatible with natural, manufactured, liquefied petroleum gas or air mixtures, and widely used in the installation of residential and commercial heating appliances. Available in lever, tee and flat-head handle options

Flow Control ValvesView all

  • Butterfly Valves
  • Gate and Globe Valves

    Gate valves are designed to provide fluid isolation by offering a positive seating in both fully open and fully closed positions, whereas globe valves utilise an additional plug or tap for the same. Available in stainless steel, carbon steel, brass and low-lead bronze body materials

  • Purge and Fill Valves

Valve Actuators Enclosures and AccessoriesView all

Liquid Level Gauges and Sight IndicatorsView all

  • Gauge Cocks
  • Water Gauges

    Allows the operator to keep check on the level, flow, clarity and color of the fluid in boilers and liquid lines. Feature gauge cocks on both the side of the glass gauge & an automatic ball-check shutoff valve for isolating the chamber from the vessel

Tube FittingsView all

  • PEX Fittings

    Used for creating high-pressure seals in various plumbing applications. Feature stainless steel body construction for reliable protection against reverse flow

  • Press Fit Fittings

FiltrationView all

  • Y and Basket Strainers

    Designed to remove foreign matter from pipelines and prolong valve / pump / meter life. Can handle pressures up to 250 psi and suitable for water, air, gas, petroleum, steam and other fluids

Tub/FaucetsView all

  • Faucet Repair Parts

    Includes seal replacement kits used to seal various parts of valves and provide a tight connection

About Apollo

Apollo chemical & corrosion-resistant valves are used to prevent the reverse flow of polluted water into potable water and maintain unidirectional fluid flow. The brand's ball valves are available in bronze, carbon steel & stainless steel variants, and feature a blowout proof stem for enhanced protection. Apollo ball valves are used to regulate and control the flow of fluids. These 70-100 Series valves feature RPTFE and TFM seat construction for excellent performance under load. 500 Series Apollo safety relief valves are ideal for closed system and pressure piping applications, owing to their high capacity, full nozzle design. They are made of bronze to conduct heat and electricity efficiently. Raptor Supplies is a trusted Apollo distributor offering check, ball and relief valves.

Things To Consider

Cross-Reference Alternatives

Apollo Valves' MPNs cross individual references to the equivalent Watts model numbers. So if you are looking for competitor items that are either out of stock or obsolete, chances are Raptor Supplies has the equivalent Apollo valves & pneumatic parts available. Customers can also cross-reference most Apollo valves and backflow preventers using the last 5 digits of the model numbers.

Why Us?

Raptor Supplies, a trusted Apollo Valves distributor, offers its complete range of products, including butterfly valves, backflow preventers, relief valves, ball valves, gauges, gaskets, fittings, nuts and washers. We can recommend suitable regulators for targeted applications in the mining, chemical processing, power generation and marine industries.

Shipping

These Apollo valves require careful packaging as some products might get damaged while shipping. Hence, Apollo products are delivered by courier shipment or air freight, for minimum downtime.

Major Trade Names

Hastelloy C Class 600 NPT Ball Valves

Feature 3 piece construction with enclosed fasteners to facilitate easy disassembling & easy maintenance. Equipped with spiral wound gaskets to resist excessive compression caused by high seating stre...Read more 

APOLLOXPRESS Ball Valves

77VLF-140 Series, 2 piece valves made of brass for corrosion resistance and are silicone-free to prevent valve contamination. Feature Leak before Press technology to ensure quick and secure connection...Read more 

CVB Ball Cone Check Valves

Spring actuated valves providing reliable protection from reverse flow & corrosion; ideal for saturated steam service. Can be mounted in both vertical and horizontal directions with upward flow. Equip...Read more 

Apollo Competitive Advantages

Therma-Seal Insulating Tee-Handles

These insulated and 2-1/4 inch long handles are designed for ball valves used on insulated pipes. They are used to prevent the installation of new valves or retrofitting of the valve with new handles while refurbishing the piping system. They feature glass-reinforced nylon construction for low friction & wear resistance, and have a plug & cap to create a vapour seal for preventing condensation & problems arising due to sweat on the fittings. These handles come with an innovative stop plate having plated steel to allow use with 2 & 3 piece ball valves. They meet UL 2043 standards, making them ideal for air handling applications and are capable of being operated at temperatures up to 275 degrees Fahrenheit.

Frequently Asked Questions

Why is the anti-static design essential for a ball valve?

The anti-static design eliminates static sparkle caused by the friction between the ball and the non-metal body, stem & seat ball, which might cause damage to the entire pipeline system.

Are Apollo ball valves directional?

Yes, the brand's two-piece threaded end valves are bi-directional. They can be installed in both horizontal and vertical pipe runs, irrespective of flow direction and stem orientation.

What are backflow preventers?

They prevent contamination of potable water supply due to backpressure or back-siphonage from undesirable substances. Apollo backflow preventers are available in bronze and lead-free bronze variants.

Brand Exclusive Products