Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

AUTONICS

Autonics is a Korean automation solution provider offering services to the manufacturing, automotive, food & beverage, packaging, pharmaceutical and electronics industries. The company's product line includes UL, CE and EAC-certified sensors, controllers, motion devices, control switches, signal / tower lights, I / O blocks, cables and connectors. Read More

Filter

Power Transmission

EC-3EC-4

Motors

E30S4-100-3-N-24-CE30S4-360-3-T-24-CE40S6-100-3-N-24-CE40S6-100-3-T-24-CE40H12-60-3-N-24-CE40H12-60-3-T-24-CE40H12-100-3-N-24-CE40H12-100-3-T-24-CE50S8-60-3-N-24-CE50S8-100-3-N-24-CE50S8-360-3-N-24-CE50S8-360-3-T-24-C

Test Instruments

MP5W-44MT4N-AA-ENMT4N-AV-E0MT4N-DA-ENMT4N-DA-E0MT4N-DV-E0MT4Y-AA-4NMT4Y-AA-40MT4Y-AV-4NMT4Y-AV-40MT4Y-DA-40MT4Y-DA-43

Electrical

CID6S-2CID6S-5CID6S-10CID9S-2CID9S-521HJ2521HJ2821HJ2921HJ3021HJ3121HJ3221HJ35

Power Transmission Filter

Motion Control Couplings

Intended to facilitate precise transmission of torque, angular positioning and velocity, and suitable for applications with metering devices, medical equipment and robots. Feature plastic construction and offered in different bore diameters, overall lengths and screw sizes

Encoder Coupling Bore 10mm O D 22mm
Item: AA3KKX
Model: EC-3
€35.92 /unit
Add To Cart
Encoder Coupling Bore 4mm O D 13mm
Item: AA3KKY
Model: EC-4
€36.80 /unit
Add To Cart

About Autonics

The Autonics catalogue comprises photoelectric sensors, fibre optic sensors, area sensors,rotary encoders, proximity sensors and pressure sensors. The brand's photoelectric sensors are designed for detecting the absence, presence or distance of objects using a light transmitter and receiver. These sensors feature an NPN, PNP or relay circuit and can operate at temperatures ranging between -25 & 65 degrees F. Autonics also offers two and five-phase stepper motors that can convert electrical energy into rotational energy.

Things To Consider

Cross-Reference Alternatives

Autonics MPNs cross individual references to the equivalent Fervi and Extech model numbers for stepper motors, digital panel thermometers and tachometers. So, if you're looking for a competitor item that is either out of stock or obsolete, chances are Raptor Supplies has the equivalent Autonics product available.

Why Us?

Raptor Supplies, a trusted Autonics distributor, offers its complete range of products. We can recommend suitable products for your diverse application requirements.

Shipping

These Autonics products range from small to large sizes. They may require careful packaging as some items might get damaged while shipping. Hence, the brand's items are delivered by courier shipment and air freight for minimum downtime.

Major Trade Names

Autonics Competitive Advantages

LiDAR Sensors

LSC Series sensors feature a 270-degree detection angle and detection distance up to 25 m to detect object presence. These laser scanners have Ethernet / Bluetooth communication for allowing easy parameter settings with PC & mobile applications. They come with 16 field sets and teaching functions to automatically set optimal detection areas and allow flexible installation. They are widely used in applications including OHT (overhead hoist transport), packaged good transport conveyors, retail stores and automated guided vehicles.

Frequently Asked Questions

What does a proximity sensor do?

Proximity sensors are suitable for detecting or sensing the presence of nearby objects (metallic or non-metallic) without needing physical contact. They operate on parameters like sensors, sound, light, infrared radiation (IR) & electromagnetic fields to sense a target over a range of 3 to 30 mm.

What is the function of rotary encoders?

These sensors detect position and speed by converting rotational mechanical displacements into electrical signals. They are installed in high-speed motors to detect the motor speed and angle for controlling the rotation of the motor.

What is a solid state relay?

A solid state relay (SSR) is an electronic switching device that switches on / off when an external voltage (AC or DC) is applied across its control terminals. This relay effectively eliminates the arching, electrical noise and contact bounce associated with conventional mechanical relays and inductive loads.