Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

BAND-IT

Since 1937, BAND-IT, a unit of IDEX Corporation, has been manufacturing fastening solutions for diverse applications & environments. With its headquarters in Denver, Colorado, USA, the brand manufactures a wide variety of products, including adjustable clamping systems, bands, buckles, mounting hardware & brackets, identification systems, preformed clamps, ties and tools for use in aerospace, automotive, shipyard, mining, telecommunication, construction & food processing industries. Read More

Filter

Pneumatics

Material Handling

Safety

Hand Tools

Fleet and Vehicle Maintenance

Pneumatics Filter

Hose ClampsView all

  • Band Clamps

    Ideal for securing insulation to an interior pipe, foam padding to a railing, or securing a hose and adapter. Consist of a flat metal strap formed into a loop with a closure mechanism to adjust the diameter. Available in different clamp diameters

  • Band Ties

    Designed to secure cables, filter bags, CV boots, hoses and ID tags. Feature stainless steel construction and a maximum tensile strength of 350 psi. Offered in 3/8 inch and 5/16-inch-wide variants

  • Clamping Tools

    Professional-grade band tensioning ratchet tools suitable for fast tensioning of buckle systems and 3/16 to 3/4-inch bands

  • Hose Clamp Assortments

    Stainless steel 41-piece Scru-Seal adjustable clamp kits ideal for general clamping applications, such as insulation ducting and pole mounting of equipment. Contains 20 screw-seals, 20 racks, and an 80-ft stainless steel band

Replacement PartsView all

  • Parts

    Includes heavy-duty tool adapters designed for use with junior style band clamp tools

About Band-it

BAND-IT products catalogue includes band clamps, hose clamps, number tags, ties, steel strapping solutions and other clamping tools and accessories. BAND-IT band clamps are available in diverse clamp diameters for securing insulation over interior pipes, foam padding over railings or securing a hose / adapter over fittings. They comprise a flat metal strap that can be closed into a loop to adjust the diameter. These clamps can also firmly fasten various odd-shaped mechanical objects. BAND-IT cable ties are made of stainless steel for corrosion resistance and come in different lengths, widths and thicknesses. They have a smooth internal diameter for fast clamping. Choose from a wide range of BAND-IT tags, clamps, ties and other related accessories on Raptor Supplies.

Things To Consider

Cross-Reference Alternatives

Band-It clamp's MPNs (manufacturer's part numbers) generally cross individual reference to the equivalent Dixon, Oetiker Clampco, Clampco and Oetiker clamps model numbers. So, if you're looking for a Band-It clamp that is either out of stock or obsolete, chances are Raptor Supplies has an alternate product available.

Why Us?

Raptor Supplies, a trusted BAND-IT clamps distributor offers its complete range of products, such as band clamps, band ties & hose clamp assortments. We can also recommend suitable accessories / parts like clamping tools, strapping seals & buckles, number tags and crimpers to handle diverse application requirements.

Shipping

These BAND-IT clamps are generally small in size and require compact packaging. Most of these band clamps come in an assortment, sets or packs containing multiple products. They are suitable for courier shipment and not air freight.

Major Trade Names

Band-it Competitive Advantages

Bands With COLOR-IT Coatings

COLOR-IT coatings are used with BAND-FAST or roll bands for UV resistance, superior performance & durability in general use banding applications. They come in a variety of colours for colour matching decorative items or for colour identification of materials / objects.

Ultra-Lok System

Ultra-Lok System of BAND-IT allows faster installation than a simple band locked using buckle hand tools. Its unique locking system works under full tension for maximising tightness / clamping force and provides a gap-free inside diameter. The Buckle hood of an Ultra-Lok System protects band locks from snagging.

Frequently Asked Questions

What is ZERON 100 BAND-FAST band?

ZERON 100 BAND-FAST band is made from Zeron 100 material that has superior corrosion resistance & strength compared to common alloys for use in subsea oil & gas applications. Zeron 100 generally contains a blend of chromium, nickel & molybdenum added with copper & tungsten.

What are some points to consider for selecting the right BAND-IT clamp?

  • Type of hose, fluid flowing through the hose & application type (light-duty or medium-duty).
  • Pressure & temperature rating of application, environment & hose.
  • Hose material and hose fitting barb designs should also be considered before selecting a BAND-IT clamp.

How can users install BAND-IT clamps?

  • Insert the selected band through a banding clip, strapping seal, band retainer or buckle and bend it underneath the buckle. This buckle wrap is squeezed to flatten the bend and prevent pull-out of the band during tensioning.
  • Wrap the band over the hose or pole and thread the free band end through the buckle bridge. Bands can be double wrapped for greater clamp tightness & holding strength than single wrapped bands.
  • Place the free end from the buckle inside a banding tool and apply tension on the band for clamping tightly to the application surface. The band stops moving through the buckle after the tool applies maximum tension.
  • Now, roll the tool over the buckle to release some tension and pull the tool's cutting handle to cut the extra length of the band.
  • Remove the tool. Hold down the clamp tail between buckle ears and hammer down the buckle ears for holding the band stub in place.
  • Now, the BAND-IT clamp is securely placed over the application surface.

What standards / certifications do BAND-IT clamps abide by?

BAND-IT clamps are manufactured under international certifications like ISO 9001, ISO 14001 & IATF 16949 for superior quality, reliability, user safety and environmental health. They are also UL listed for complying with safety protocols / standards.

Brand Exclusive Products