Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

BEL-ART - SCIENCEWARE

Filter

Lab Supplies

Safety

Cleaning

Hand Tools

Plumbing

Material Handling

Pumps

Machining

Pneumatics

Adhesives Sealants and Tape

Abrasives

Lab Supplies Filter

LabwareView all

  • Beakers

    Giant beakers / pitchers commonly used for mixing, stirring & heating liquids in laboratories. Constructed with polypropylene to ensure low friction and high chemical resistance

  • Bottles and Jars

    Used for storing liquid materials, powders and tablets. Feature polyethylene / LDPE / HDPE / polypropylene / plastic / polycarbonate construction ensuring flexibility, optical clarity and chemical resistance. Available in round, cylindrical, square & straight sided shapes

  • Burets

    Designed for measuring and dispensing precise amounts of chemical solutions. Self-zeroing glass burettes feature easy to read blue graduations with a white background and are equipped with a small screw clamp to adjust drop speed & a plastic push-button stopcock that allows drop by drop delivery

  • Carboys and Jerricans

    Used for transporting and storing liquid lab materials safely. Feature high density polyethylene construction ensuring resistance against chemicals. Available in variants with 7.3, 11.8 and 25.5 inch depths

  • Flask Stabilizer Rings
  • Graduated Cylinders
  • Lab Adapters and Joints
  • Laboratory Funnels
  • Laboratory Trays and Pans
  • Mortar and Pestle Sets
  • Wash Bottles

Lab Fume Hoods and AccessoriesView all

  • Bench Protectors and Liners

    Designed for protection of laboratory glassware from breakage & scratches and to secure benchtops against damage on being exposed to extreme temperatures & chemicals. Constructed with flexible polyethylene film ensuring high tensile strength, thermal stability & temperature resistance

  • Ducted Fume Hoods
  • Glove Boxes

About the Brand

Bel-Art is an ISO-certified brand of SP Scienceware, which manufactures high-quality laboratory supplies for applications in animal studies, clinical diagnostics and medical researches. The Bel-Art Scienceware catalogue includes magnetic stir bars, wash bottles, funnels, desiccators, burettes, pipettes, beakers, flow meters, Vernier callipers, microscopes and engraving tools. These laboratory equipment are made in compliance with EnviroKleen and NIST quality standards. Magnetic stir bars offered by the brand are ideal for stirring small volumes of liquid in vials or tubes and feature a pivot ring to reduce friction and chattering. Made from polypropylene / PTFE / Pyrex / alnico magnet, these stir bars also have an FDA Grade, USP Class VI Teflon brand PTFE / Pyrex coating for use with different chemicals. Choose from a wide range of Bel-Art products and related accessories, like bag holders, bag clips and pipettor adaptors, on Raptor Supplies.

Brand Exclusive Products