Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

BELL & GOSSETT

Filter

Pumps

Plumbing

HVAC and Refrigeration

Pneumatics

Motors

Pumps Filter

Pump AccessoriesView all

  • Air Vent
  • Circulator Pump Accessories

    Includes Bell and Gossett circulator pump parts (or accessories) such as gaskets, pump couplers, seal bearing assemblies, replacement cartridges, impellers and shafts. Can withstand up to 150 psi pressure and are available in brass, bronze, Buna, cast iron, steel and Noryl

  • Flange

    Includes cast-iron / low-lead bronze pump flanges designed to connect hydronic system pumps with pipes or valves

Hot Water Circulating PumpsView all

  • Circulator Pumps

    Ideal for applications in hydronic heating and cooling systems, and cooling towers. Feature a bronze / cast-iron housing, flange / union connection style and cast bronze / steel / ceramic impeller. Available in different hp ratings and inlet / outlet sizes

Centrifugal PumpsView all

  • Straight Pumps (Above 80' of Max. Head)

    Includes in-line hot water circulating pumps featuring open seal chamber design, bronze / cast iron housing and bearings lubricated with Polyrex grease. Ideal for potable water recirculation, hydronic heating and solar thermal applications

About the Brand

Bell & Gossett, a brand of Xylem, has been offering energy efficient heat exchangers, pumps, valves and plumbing accessories for steam and heat transfer, plumbing and wastewater applications. The company's product line includes flanges, circulator pumps, air vents, heat exchangers, flow control check valves, vacuum breakers and water pressure reducing valves. The brazed plate Bell & Gossett heat exchangers are designed to provide maximum heat dissipation and are ideal for use with light commercial HVAC hydronic systems, and refrigerant evaporators and condensers. These durable heat exchangers are known to provide high-level of thermal efficiency and leak protection. They feature copper brazing, stainless steel ASTM cover and channel plates, 4 dedicated leak ports and a maximum flow capacity of 225 gpm. They can withstand up to 435 psig pressure and can easily operate at temperatures ranging from -40 to 300 degrees Fahrenheit.
Choose from a wide range of these heat exchangers and other company products, such as steam traps and Y strainers, on Raptor Supplies, one of the leading Bell & Gossett distributors.

Brand Exclusive Products