Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

CHRONOMITE LABS

Filter

Plumbing

SR-15L/120M-20L/208_104FSR-20L/208SR-20L/277SR-30/277SR-30/208M-30/208_110FM-40/208_110FSR-15L/277SR40/208SR-20L/120SR-30L/120

Safety

M-40EW-208

Plumbing Filter

Electric Tankless Water Heaters

Compact size electric water heaters ideal for faucets; kitchen, bar & utility sinks; and handset showers. Feature rugged, vandal-resistant aluminum housing and use an energy efficient microprocessor to provide an instant flow of hot water. Available in various power ratings

About Chronomite Labs

Chronomite Laboratories Inc. is one of the leading manufacturers of water heaters used for heating applications in construction, pharmaceutical, power and agriculture industries. The Chronomite Laboratories catalogue features electric tankless, plumbed emergency eyewash and shower water heaters.The brand's electric tankless water heaters are installed at the point of use for heating water (up to 120 degrees F) only when required, to reduce the wastage of energy due to constant reheating. These UL-listed water heaters have a unique element design to create a self-cleaning feature to eliminate alkali calcification build-up. The company also offers emergency eyewash heaters that are used to provide tepid water for emergency eye / face wash stations with 3.0 gpm flow at 84 degrees F. They feature a digital microprocessor used for temperature control that can be preset to prevent scalding, without the use of mixing valves. Choose from a wide range of these products from Raptor Supplies.