Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

CONRADER

Filter

Pneumatics

Plumbing

Power Transmission

Hand Tools

Hydraulics

Electrical

Pneumatics Filter

Pneumatic System ComponentsView all

  • Pneumatic Check Valves

    In-line and in-tank check valves suitable for use in compressed gas and pneumatic systems to regulate flow in one direction only. Feature brass construction, reinforced PTFE seal, FNPT / MNPT connection and pressure rating of up to 500 psi

  • Pneumatic Muffler
  • Pneumatic Safety Valves

    Soft- and hard-seat safety valves ideal for protecting pressure vessels and systems from damage due to over-pressure. Consist of an elastomer / metal-to-metal seal and can withstand pressures ranging from 25 to 300 psi. Pressure relief valves also available

  • Pneumatically Operated Drain Valves

    Includes brass made automatic drain valves designed to empty a vessel, container or a process line. Feature a 1/4 x 1/4 inch brass tee, a manual drain cock, an 8-ft-long nylon tubing and a push connect fitting

Air Compressor AccessoriesView all

  • Compressor Air Filter
  • Compressor Valves

    Brass made pilot valves designed for use in compressed air systems to control other devices using a pneumatic signal. Have an operating pressure range of 2 - 200 psi and feature stainless steel ball and spring. Blow down, discharge and unloader valves also available

  • Engine-Driven Compressor Controls

    Cable- and airline-style throttle controls used to regulate the engine speed on gas-driven compressors in continuous-run operation. Feature brass construction with Viton seals, a stainless steel / nylon cable and a stainless steel spring. Available in 18, 24, 36, 48 and 54-inch cable lengths

About the Brand

Conrader has been offering high-quality compressed air controls for more than 90 years. The company's line of products includes throttle controls, as well as check, safety relief, pilot, micro and unloader valves. Conrader unloader valves are designed to drain excess fluid to tank (with little or no pressure) to prevent pumps and system components from surge shock damage. These Conrader valves feature a maximum working pressure of 175 psi, brass body, stainless-steel ball and spring mechanism, maximum operating temperature of 500 degrees Fahrenheit, and max flow rate of 60 cfm. The company's soft seat safety valves protect pneumatic systems from damage due to overpressure. These SRV187 Series Conrader safety valves feature a silicon seal, brass body, stainless-steel spring, and set pressure range of 25 - 250 psig. They can efficiently operate at temperatures ranging from -65 to 400 degrees Fahrenheit, and are available in different connection types. Raptor Supplies.

Brand Exclusive Products