Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

COX

A subsidiary of Sulzer Mixpac, COX manufactures ISO 9001:2008 certified manual, pneumatic & battery-driven dispensers & their accessories for the aeronautical, automotive, naval, electronics and renewable energy industries. Read More

Filter

Pneumatics

6300263006-30063006-6006300963007-30063007-600S610097B20026300163004-LP

Adhesives Sealants and Tape

3P11172M10853P109281200MRDB2C-05-50-0052P2045A200LPMRA400LPMR41004-XTM200XMRM400XMR41004-2T

HVAC and Refrigeration

7XS0612M25882M26042M26203P10113P10067A10827A10802C18012F12047A10837A10801

Pneumatics Filter

Air Caulk Guns

Pneumatic caulk guns with 1/4 inch NPT air inlet connections operating in the pressure range of 0 - 100 psi; feature max rack speed of 8 mm/sec for greater speed control during dispensing. Stop material flow when the trigger is released and are available in cartridge sizes of 300 and 600 mL

Pneumatic Caulk Gun, 600 ml Size, Aluminium, Pistol Grip, 0 to 100 Psi
Item: CE9TEG
Model: 61009
€370.80 /unit
Add To Cart

Parts

Aluminium Barrel 9 Inch, For 63004-LP
Item: CF2TQE
Model: 7B2002
€92.60 /unit
Add To Cart

About Cox

A subsidiary of Sulzer Mixpac, COX has a strong background in manufacturing ISO 9001:2008 certified manual, pneumatic & battery-driven dispensers & their accessories for commercial and industrial applications. The brand offers single and dual cartridge (50 - 1000 ml) epoxy applicators in different mixing ratios, allowing flexibility in hardness. These dispensers offer minimum trigger pressure and are ideal for foundation, wall, basement, pool, concrete and other crack repairs. COX also manufactures pneumatic caulking guns with up to 100 psi operating pressure and quick release retainers to provide a pressurised feed of adhesives, liquids and pastes. These pneumatic guns are used where precision with caulking is required, such as watertight windows and shower doors. Choose from a wide range of these caulking guns and related accessories such as follower plates, plungers, pull knobs and racks on Raptor Supplies, an authorised COX distributor.

Things To Consider

Cross-Reference Alternatives

Some COX items cross individual references to the equivalent Devcon, 3M or Westward Industries model numbers. So, if you're looking for a competitor dispenser that is either out of stock or obsolete, chances are Raptor Supplies has the equivalent COX product available.

Why Us?

Raptor Supplies, a trusted COX distributor, offers its complete range of products. We can recommend suitable products for targeted applications in aeronautical, automotive and electronic processes.

Shipping

These COX dispensers range from small to large sizes. They may require careful packaging as some items may get damaged while shipping. Hence, these COX dispensers are delivered by courier shipment.

Major Trade Names

UltraFlow

These manual bead dispensers are designed for 310 mL cartridges. They feature anodised steel rotating frames to withstand high forces and an epoxy-coated aluminium handle for protection from corrosive...Read more 

EasiPower Plus

These battery-powered dispensers are designed for 310 / 400 mL cartridges. They feature an auto-reverse function to prevent material flow when the trigger is released. These dispensers provide a maxim...Read more 

AirFlow 1 Cartridge

These pneumatic bead dispensers are suitable for 310 mL cartridges. They feature a variable speed regulator for smooth material flow and precise control. These dispensers have a direct-acting mechanis...Read more 

Cox Competitive Advantages

ElectraFlow Dual Ultra 600 1:1

These 600 mL, 2-component cartridge guns are designed for using high volumes of two-part epoxy adhesives or sealants. These cordless tools feature first-in-class cordless technology and are powered by 18V lithium-ion batteries & chargers based on CoolPack battery technology. They come equipped with plungers and interchangeable cartridge holding straps for quick configuration.

Frequently Asked Questions

How is Cox 63006-600 pneumatic caulk gun connected to the air supply?

Cox 63006-600 pneumatic caulk gun has a 1/4 inch male NPT port for easy connection to the air supply.

What is the significance of chargers based on CoolPack battery technology?

These chargers enable the batteries to be placed in heat-dissipating housing, which reduces the risk of overheating and increases battery life & runtime.

What are some points to remember while operating COX pneumatic caulk guns?

  • Users should not reposition the air handle during operation.
  • The airline should be disconnected before replacing the cartridge or sausage.
  • Unwanted material / residue should be removed from the applicator using a solvent or soft cloth.
  • Operator should always wear safety glasses during operation.