Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

DURAC

Durac, a part of H-B Instruments, Bel-Art and SP-Scienceware family of brands, is a leading manufacturer of thermometers and hydrometers, ideal for applications in chemical laboratories, scientific institutions, petrochemical & pharmaceutical labs, medical centres, dairies, breweries and more. Read More

Filter

Lab Supplies

50910509205092550930509355094050945509504450445544704835

Test Instruments

4/00104/00304/00004/00154/00204/00254/00454/00504/01304/01604/02003LPA3

Furniture Hospitality and Food Service

3KTK2

Lab Supplies Filter

Hydrometers

ASTM-certified hydrometers used in pharmacological testing to measure specific gravity of both heavy and light fluids. Feature an easy-to-read black scale to prevent eye fatigue and offered in different scale divisions and accuracy levels

About Durac

Durac, a part of H-B Instruments, Bel-Art and SP-Scienceware family of brands, is a leading manufacturer of temperature and density measuring instruments for applications in various clinical studies (bacteriology, immunology, cell biology and molecular biology). The extensive H-B Instruments-Durac catalogue includes hydrometers, liquid in glass thermometers, food service thermometers and wall / desk / window thermometers. The brand's liquid in glass thermometers are ideal for verifying sample temperatures in blood bank refrigerators. For different levels of accuracy measurement, these Durac thermometers are offered in different scale divisions and temperature ranges. The ASTM-certified Durac hydrometers are used for measuring specific gravity of both heavy and light liquids in food and beverage, chemical and pharmaceutical industries. Raptor Supplies offers a wide range of these Durac instruments in different dimensions and accuracy levels.

Things To Consider

Cross-Reference Alternatives

Durac MPNs cross individual references to the equivalent Thermco and Vee Gee model numbers. So, if you're looking for a competitor item that is either out of stock or obsolete, chances are Raptor Supplies has the equivalent Durac products available.

Why Us?

Raptor Supplies, a trusted Durac distributor, offers its complete range of products. We can recommend suitable products for your diverse application requirements.

Shipping

Durac thermometers and hydrometers have a small footprint and require compact packaging. Thus, these units can be delivered in a short period of time through courier shipment or air freight.

Major Trade Names

Durac Competitive Advantages

H-B Durac Frio-Temp Blood Bank Verification Thermometers

These thermometers accurately monitor sample temperatures in blood bank refrigerators. They are filled with the Enviro-Safe liquid and supplied with an unbreakable plastic bottle filled with samples to be tested. These thermometers can be safely inserted into the liquid to get the precise temperature without contaminating the sample. These thermometers have a PFA fluoropolymer coating for ultimate protection in case of breakage and feature recyclable packaging for complete safety of critical items.

Safe-Lab Thermometer Joint Adapter

These adjustable thermometer adapters are designed for making any standard lab thermometer in an organic or inorganic process while maintaining a fully glass-enclosed system. They feature a Teflon PTFE body with a Viton O-ring for use in vacuum-related applications. These adapters come with a threaded polypropylene screw cap that must be rotated to remove or install the adapter from the flask.

Frequently Asked Questions

Why do we need to recalibrate Durac thermometers / hydrometers?

Durac thermometers & hydrometers need to be recalibrated time-to-time for accurate temperature readings in different conditions.

What is NIST?

NIST stands for National Institute of Standards and Technology. It is a non-regulatory federal agency within the U.S. Department of Commerce that promotes innovation and industrial competitiveness by advancing measurement and technology to enhance economic security and improve life.

What is the advantage of PFA fluoropolymer coating?

The PFA fluoropolymer coating offers chemical resistance, high purity and low stiffness in critical thermometers to prevent damage to glass and loss of liquid.

What are Double-Safe partial immersion thermometers?

Partial immersion thermometers provide accurate readings by immersing the thermometer in the fluid to the specified immersion depth and the remaining portion of the stem in air. These Double-Safe Series thermometers are ideal for applications in laboratories, food / beverage processes and heating technology.

What is the purpose of ungraduated thermometers?

These types of thermometers are filled with organic liquid against the white glass and are ideal for experiment purposes, determining two fixed points and the differences between Celcius and Fahrenheit scales. Students can mark their graduations for sample readings.