Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

EAGLE BELTING

Filter

Power Transmission

490530549411014941100490531549053124905310490530849053074905306494110249053044905303

Power Transmission Filter

Round Belt Connectors

Threaded connectors used to connect orange and green round belts easily and eliminate the chances of premature belt failure due to improper welding

Round Belt Connectors
EAGLE BELTING

Round Belt Connectors

Item (6)

Round Belts

Blue, green, orange, clear and yellow round belts made of polyurethane / urethane for use in material handling or conveyor systems. Independently tested to provide Shore A 80, 85, 89 and 95 hardness levels. Available in blue, green, orange, clear and yellow variants

Twisted O-Rings

Designed to reduce system downtime by providing easy installation without dismantling the drive components in line shafts, live rollers and conveyor belts. Come equipped with metal hooks

  • Twisted O-Rings
  • Twisted O-Rings
EAGLE BELTING

Twisted O-Rings

Item (15)

About the Brand

Eagle Belting Company, a sub-brand of Fenner Drives, manufactures high-quality light- and heavy-duty belts for use in food processing, glass manufacturing, packaging, tile and wood processing industries. The company's catalogue includes round and V-profile polyurethane belts, polyester belts, reinforced can cables, co-extruded belts, twisted O-rings and SuperGrip top belts. These FDA- and EC-approved Eagle polyurethane belting solutions can be customised as per profile and UV stability and are available in tracking and dual-durometer variants. The brand's orange-coloured round belts have solid polyurethane, 85 Shore A durometer construction and are independently tested and verified to meet FDA standards for direct food contact. For different light-duty material handling and power transmission applications, these Eagle orange belts are available in diameters up to 0.5 inches. Eagle O-rings come equipped with metal hooks which can be easily installed without dismantling the drive components in line shafts, live rollers and conveyor belts. Choose from a wide range of these round belts and connectors on Raptor Supplies.