Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

EXAIR

Filter

Pneumatics

1108SS1108SS-NPT1109SS1109SS-NPT1110SS1110SS-NPT1110-PEEK120024120224604362436044

Paint Equipment and Supplies

SR1040SSAN2010SSAN2020SSAN2030SSAN2040SSAW2010SSAW2020SSAW2030SSAW2040SSAF2010SSAF2020SSAF2030SS

Pneumatics Filter

Air Amplifiers

Designed to deliver output flow rates up to 25 times the normal compressed air consumption rates; ideal for ventilation, cooling, drying,  blow-off and air conveying applications. Available in aluminium and stainless-steel body materials

Air Conveyors

Ideal for converting tube, hose and ordinary pipes into long-distance conveyor systems. Compatible with pipe sizes ranging from 0.75 to 2 inches. Available in hardened alloy, aluminium and high-temperature 303 / 316 stainless steel material options

Air Gun Accessories

Air gun shim sets and air gun swivels ideal for repair and maintenance services of pneumatic tools. Available in 1/8, 1/4, 3/8 & 1/2 inch (F) NPT and M4 / M5 x 0.5 female outlet options

Air Gun Nozzles

OSHA-certified nozzles ideal for use with pneumatic and compressed-air tools for reducing noise and air consumption. Capable of delivering high-velocity airflows up to 22 ounces. Available in flat, safety and high-power nozzle configurations

Air Gun Nozzle Safety 7/9 Inch Length
Item: AA6ZVU
Model: 1110-PEEK
€80.48 /unit
Add To Cart
Air Gun Nozzle Safety 2-3/8 Inch Length
Item: AD8NHA
Model: 1101
€92.32 /unit
Add To Cart
Air Gun Nozzle 35 Scfm 3/8 Inch (f)npt
Item: AF6QTZ
Model: 1104-PEEK
€205.41 /unit
Add To Cart
Air Gun Nozzle Set 14 Scfm 1/4 Inch (f)npt
Item: AF6QUC
Model: 1100-9312
€325.12 /unit
Add To Cart
Nozzle 3-5/8 Inch Length 460scfm 1-1/4 Inch (F)NPT Zinc/Aluminium
Item: AH6XGG
Model: 1120
€875.10 /unit
Add To Cart

Air Knives

General-purpose / high-efficiency knives designed to deliver uniform air flows throughout the length ideal for drying, cooling, moving and cleaning conveyors and webs

Air Wipe 1/4 Inch Npt 0.5 Inch Id Aluminium
Item: AD8NEK
Model: 2400
€543.60 /unit
Add To Cart
Air Wipe Kit 1/4 Inch Npt 0.5 Inch Id Aluminium
Item: AD8NEL
Model: 2450
€801.77 /unit
Add To Cart
Air Wipe 1/4 Inch Npt 1 Inch Id Aluminium
Item: AD8NEM
Model: 2401
€546.22 /unit
Add To Cart
Air Wipe Kit 1/4 Inch Npt 1 Inch Id Aluminium
Item: AD8NEN
Model: 2451
€828.00 /unit
Add To Cart
Air Wipe 1/4 Inch Npt 2 Inch Id Aluminium
Item: AD8NEP
Model: 2402
€766.37 /unit
Add To Cart
Air Wipe Kit 1/4 Inch Npt 2 Inch Id Aluminium
Item: AD8NEQ
Model: 2452
€1,038.00 /unit
Add To Cart
Air Knife 1/4 Inch Npt 54 Inch Length Aluminium
Item: AE9GCQ
Model: 10054
€1,744.50 /unit
Add To Cart
Air Wipe 1/4 Inch Npt 3 Inch Diameter Aluminium
Item: AE9GCX
Model: 2403
€1,181.26 /unit
Add To Cart
Air Wipe Kit 1/4 Inch Npt 3 Inch Diameter Aluminium
Item: AE9GCY
Model: 2453
€1,437.00 /unit
Add To Cart
Air Wipe 1/4 Inch Npt 4 Inch Diameter Aluminium
Item: AE9GCZ
Model: 2404
€1,645.50 /unit
Add To Cart
Air Wipe Kit 1/4 Inch Npt 4 Inch Diameter Aluminium
Item: AE9GDA
Model: 2454
€1,954.50 /unit
Add To Cart

Cold Air Guns

One- and two-hose cold gun air coolant systems capable of generating a stream of cold air at 50 degrees F below the supply air temperature. Electricity-free and economical alternative of mist systems; suitable for drilling, laser cutting and band sawing operations

Parts

Includes a wide range of Exair air knife parts, such as shim sets and mounting brackets, for use with air guns. Available in aluminium and stainless-steel variants

12

About Exair

Exair Corporation has been manufacturing OSHA- and CE-compliant compressed air-operated products for more than 34 years. The company's line of products includes vortex tubes and coolers; air guns, knives and amplifiers; atomising nozzles; static eliminators; air-operated conveyors; and related accessories. Exair vortex tubes are designed to provide a reliable and maintenance-free solution for all industrial spot cooling problems. These vortex tubes produce a temperature drop by separating a compressed air stream into cold and hot streams. They are commonly used for cooling cutting tools, soldered parts, heat seals and hot melts.
The company also offers high-quality air amplifiers designed to produce high-volume and high-velocity air flow by pulling the surrounding air. These Exair air amplifiers feature aluminium or stainless-steel construction and a compact design with no moving parts. Choose from a wide range of Exair products such as vacuum ejectors, pneumatic mufflers and swivel connectors on Raptor Supplies.