Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

FENNER DRIVES

Filter

Power Transmission

64100256410031641003864100446410050641005664100636202140UP6202160UP6202190UP6202200UP6202220UP

Motors

B1265

Power Transmission Filter

Belt Accessories

Cordless belt welding kits used for quick and effective welding of non-reinforced polyurethane round and V-belting. Include four rechargeable batteries, a charger, cutting shears, flash cutters and a tool bag

Cordless Belt Welding Kit
Item: AJ2HWA
Model: 5700539
€4,669.50 /unit
Add To Cart

Chain and Belt Tensioners

Chain and belt guides / tensioners used in power transmission drives to extend the life of drive components and to increase system efficiency. Self-adjusting tensioners also available to eliminate over-tensioning and manual re-tensioning of drives

Self-adjusting Tensioner V-belt B 5 In
Item: AA7JGV
Model: FS0209
€155.78 /unit
Add To Cart
Self-adjusting Tensioner V-belt 2-b 4 In
Item: AA7JGW
Model: FS0608
€271.12 /unit
Add To Cart
Self-adjusting Tensioner A V-belt Size
Item: AC4GQC
Model: FS0127
€156.76 /unit
Add To Cart
  • Self-adjusting Tensioner
  • Self-adjusting Tensioner
  • Self-adjusting Tensioner
  • Self-adjusting Tensioner+2
Item (5)
Tensioner Large Arch 15-40 lbs.
Item: AG9EFN
Model: CT1101
€184.72 /unit
Add To Cart
Tensioner Large Arch 15-40 lbs.
Item: AG9EFP
Model: CT1102
€197.18 /unit
Add To Cart
Tensioner Large Arch 20-60 lbs.
Item: AG9EFQ
Model: CT2101
€249.98 /unit
Add To Cart
Tensioner Large Arch 20-60 lbs.
Item: AG9EFR
Model: CT2102
€249.98 /unit
Add To Cart
Tensioner Large Arch 45-100 lbs.
Item: AG9EFT
Model: CT3101
€343.13 /unit
Add To Cart
Tensioner Large Arch 45-100 lbs.
Item: AG9EFU
Model: CT3102
€338.25 /unit
Add To Cart
Tensioner Large Arch 15-40 lbs.
Item: AG9EFV
Model: CT1201
€163.28 /unit
Add To Cart
Tensioner Large Arch 15-40 lbs.
Item: AG9EFW
Model: CT1202
€187.42 /unit
Add To Cart
Tensioner Large Arch 20-60 lbs.
Item: AG9EFX
Model: CT2201
€225.69 /unit
Add To Cart
Tensioner Large Arch 20-60 lbs.
Item: AG9EFY
Model: CT2202
€225.69 /unit
Add To Cart
Tensioner Large Arch 45-100 lbs.
Item: AG9EFZ
Model: CT3201
€290.26 /unit
Add To Cart
Tensioner Large Arch 45-100 lbs.
Item: AG9EGA
Model: CT3202
€308.27 /unit
Add To Cart
  • Belt Guides
  • Belt Guides
  • Belt Guides
  • Belt Guides+3
FENNER DRIVES

Belt Guides

Item (6)
  • Chain Guides
  • Chain Guides
  • Chain Guides
FENNER DRIVES

Chain Guides

Item (6)

Chain Tools

Steel-made chain pullers and detachers for use with roller chains to join and detach chain links under tension during installation and removal. Make the assembly / disassembly process easy, quick and safe

Chain Puller 35-60
FENNER DRIVES

Chain Puller 35-60

Item: AE6MJH
Model: 5800350
€78.60 /unit
Add To Cart
Chain Puller 80-240
FENNER DRIVES

Chain Puller 80-240

Item: AE6MJJ
Model: 5800800
€126.99 /unit
Add To Cart
ChaInch Detacher 25-60
FENNER DRIVES

ChaInch Detacher 25-60

Item: AH8UAE
Model: 5810100
€137.32 /unit
Add To Cart
ChaInch Detacher 60-1000
Item: AH8UAF
Model: 5810200
€193.21 /unit
Add To Cart

Idler Sheaves

V-belt idler pulleys for use with self-adjusting belt tensioners to transfer power within pumps, grinders and conveyor belts. Feature glass-reinforced nylon construction and radial support ribs for additional belt support

V-belt Idler Pulley 5/8 Inch Flat Belt
Item: AC4GPV
Model: FA3501
€47.68 /unit
Add To Cart
V-belt Idler Pulley 7/8 Inch Flat Belt
Item: AC4GPW
Model: FA5501
€55.59 /unit
Add To Cart
V-belt Idler Pulley Belt
Item (4)
V-belt Idler Pulley B Belt Type 5 Inch O D
Item: AC4GPY
Model: VA5001
€51.50 /unit
Add To Cart

Idler Sprockets

Composite idler sprockets used to maintain uniform chain tension. Made of glass-reinforced nylon and feature insertion molded ABEC-1 high-precision bearings. Available in 40, 50 and 60 chain size and 13, 15 and 17 teeth variants

Keyless Bushings

Steel made bushings for motion control applications that require limited or no axial movement during installation. Offer a mechanical interface fit with uniform pressure distribution and allow quick and easy installation

Keyless Bushing Shaft
FENNER DRIVES

Keyless Bushing Shaft

Item (7)
GT Series Keyless Bushing
Item (22)
7/8 Keyless Bushing
FENNER DRIVES

7/8 Keyless Bushing

Item: AD3JWV
Model: 6202200
€342.38 /unit
Add To Cart
  • Keyless Bushing
  • Keyless Bushing
  • Keyless Bushing
  • Keyless Bushing+97
FENNER DRIVES

Keyless Bushing

Item (100)
Keyless Bushing Diameter 3.9375 Inch 8 Bolt
Item: AD4UGB
Model: T302315
€258.76 /unit
Add To Cart
Keyless Bushing, 2.375
Item: AD4UHB
Model: T402206
€139.59 /unit
Add To Cart
Keyless Bushing Diameter 22mm 8 Bolt
Item: AD4UHH
Model: T401022
€69.82 /unit
Add To Cart
Keyless Bushing Diameter 3.9375 Inch 11 Bolt
Item: AD4UJJ
Model: T122315
€953.26 /unit
Add To Cart

Round Belts

Adjustable link round belts made of composite polyurethane / polyester to maintain optimal tension throughout the belt's life, eliminating the need of re-tensioning. Available in 25- and 100-ft variants

Gray Adjustable Link Round Belt, Rough Texture, 9/16 Inch Diameter
Item: CD2LFP
Model: 0451225
€936.00 /unit
Add To Cart
Gray Adjustable Link Round Belt, Rough Texture, 9/16 Inch Diameter
Item: CD2LFQ
Model: 0451200
€3,740.00 /unit
Add To Cart

V-Belt Pulleys

Fixed bore V-belt pulleys to maintain optimum pressure and to guide belts in fans, motors and conveyors. Made of glass-reinforced nylon and feature machined grooves for high concentricity

12

About Fenner Drives

Fenner Drives designs and manufactures ISO 9001:2008 certified products for power transmission, 3D printing, motion transfer and conveying applications. The Fenner Drives catalogue includes round and V-belts, chain pullers and detachers, pulleys, sprockets, and rotary and linear tensioners. Fenner Drives pulley is used to apply force, transmit power and change the speed and direction of rotation of a cable within pumps, motors and conveyors. These pulleys are made of glass-reinforced nylon and feature radial support ribs for additional belt support. To join / detach chain links easily and safely under stress during installation / removal of roller chains, Fenner Drives chain puller / detacher is used. Choose from a wide range of these high-precision products on Raptor Supplies.