Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

FLIR

Filter

Test Instruments

MR05-PINS1MR05-PINS2CM57CM55TG297TA83MR13MR277TG267

Test Instruments Filter

Clamp Meters

  • Clamp Meter
  • Clamp Meter
Item (2)

Infrared Thermometer and Imager Accessories

Tft Color LCD, Size 2.4 Inch, Infrared Thermometer, Circular Laser Sighting
Item: CE9DRL
Model: TG297
€1,740.64
Add To Cart
Infrared Camera, 160 x 120 Pixels, -13 to 716 Degree F Range
Item: CE9ZJU
Model: TG267
€1,057.78
Add To Cart

Moisture Meter Accessories

Replacement Pins 2mm Diameter For Mfr No MR05
Item: AH9LEE
Model: MR05-PINS1
€165.13
Add To Cart
Replacement Pins 3mm For Mfr No MR05
Item: AH9LEF
Model: MR05-PINS2
€177.19
Add To Cart
Temperature/Relative Humidity Sensor
Item: CE9DUL
Model: MR13
€140.30
Add To Cart

Moisture Meters

Moisture Meter, Thermal Camera, Hygrometer
Item: CE9VME
Model: MR277
€2,597.76
Add To Cart

Test Lead Connectors

Test Probe Lead, Right Angle Plug to Medium Alligator Clip, Size 3 Feet 6 Inch
Item: CE9DTY
Model: TA83
€46.01
Add To Cart

About the Brand

Flir Systems is a global leader in designing and manufacturing thermal and visible-light imaging sensors and systems for navigation, security, environmental monitoring and transportation safety applications. The company's product catalogue includes clamp meters, moisture meters, security cameras, handheld optics, monitoring systems, and land and airborne systems. The brand offers a wide range of portable, lightweight and flexible coil clamps to take current measurements in tight or hard-to-reach spots. These clamp meters feature Bluetooth communication for remote viewing and data transfer. To test for moisture in areas without a dry reference, impact pin moisture probes are used. These probes are supplied with additional replacement pins that are also available separately. Choose from a wide range of these Flir products on Raptor Supplies.