Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

FLUKE

Filter

Material Handling

65-DUR-0520-R

Test Instruments

FLUKE-1000FLTFluke-i3000 FLEX-4PKFLUKE-700PMPFLUKE-59 MAXFLUKE-54-2 BFLUKE-190-502FLK-1AC-II-5PKFLUKE 51-2B80PT-2580PK-22FLUKE-568FLUKE-566

Machining

TF-400H240

Hand Tools

FLUKE-424D/WWG

Power Tools

Fluke-C781Fluke-C75Fluke-C510Fluke-C33Fluke-C25Fluke-C20C800C280C101

Material Handling Filter

Plate Casters

Kingpinless Plate Caster, Rigid, Phenolic, 1000 lb Capacity, 5 Inch Wheel Dia.
Item: CH6TEX
Model: 65-DUR-0520-R
€73.24 /unit
RFQ

About Fluke

Fluke Corporation develops and manufactures highly reliable industrial-grade test, measurement and diagnostic equipment. Its extensive catalogue includes clamp meters, digital multimeters, infrared thermometers, temperature probes, thermocouple thermometers, voltage & continuity testers, and voltage detectors. Fluke digital multimeters are designed to test, measure and monitor a wide array of electrical devices, such as circuits, batteries, electric motors, power supplies and wall outlets. These CAT IV 600V and CAT III 1000V-rated multimeters feature a Touch Hold technology that holds readings on display, for safe viewing, even after the probes are removed. They also come equipped with a two-level backlit LCD screen for easy readouts and an analogue bar graph to adjust unstable signals.
For measuring current, voltage, resistance and continuity, all within a single device, the brand offers clamp meters which do not require insertion of test leads into the circuit to take an in-line current measurement. Fluke 375 FC clamp meter features a VFD low-pass filter that delivers accurate motor drive measurements and wireless communications to transmit results to the user’s smartphone via Fluke Connect. This meter runs on 2 AA alkaline batteries and has a Min / Max / Avg / inrush recording that captures variations automatically. Choose from a wide range of these meters, available in different electrical configurations on Raptor Supplies.