Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

GENERAL ELECTRIC

Filter

Electrical

Lighting

Pumps

Safety

Pneumatics

Adhesives Sealants and Tape

HVAC and Refrigeration

Electrical Filter

Starters and ContactorsView all

  • Auxiliary Contacts

    Normally open, normally closed or NO-NC auxiliary contacts rated at 10A, 600VAC; ideal for use with IEC MC / TL contactors and relay logic circuits. Available in side, rear and front mount variants

  • Combination Starters

    Feature a normally-open / normally-closed circuit design ideal for industrial motor and lighting control applications, as well as load / line protection. Available in different current and voltage ratings

  • Contactor Accessories

    Includes link modules and plastic covers for use with General Electric contactors (CL03 and CL04)

  • IEC Delay Timers

    Designed to delay starters and contactors from accidentally turning on or off. Provide a time delay range of 1 - 60 seconds and allow front mounting for easy plugging. Available in ring and screw clamp type terminals

  • IEC Magnetic Contactors

    Ideal for switching capacitors, heating loads and transformers in infrastructure, oil & gas, industrial automation and construction sectors. Provide precise ratings for automatic cutoffs and power-circuit switching during power failures

  • Lighting Magnetic Contactors

    Used in industrial plants, parks, stadiums and construction sites to switch the power supply of electrical power circuits. Selected models feature a compact design with a NEMA-rated enclosure to prevent the entry of contaminants in exposed installations

  • Magnetic Starters with Electronic Overload

    Ideal for starting and stopping pumps, fans, power saws, blowers and conveyors. Provide electrical power supply to the motors and components of the conveyor belt system for precise control. Offered in amperage ratings ranging from 6.5 to 130 A

  • Magnetic Starters with Thermal Overload

    Equipped with a contactor and an electromagnetic overload relay to protect expensive motors from motor overload conditions. Can handle power supplies with amperage ratings ranging between 9 and 270 A. Available in coil voltage ratings of 120, 240 and 480 VAC

  • Manual Motor Protectors

    Facilitate motor installations in a group to provide protection from short circuits, equipment overload, undervoltage and phase failure conditions. Can handle power supplies with current ratings ranging from 4 to 32 A at a maximum operating voltage of 600 VAC

  • Manual Motor Switches and Starters

    Designed for overload protection and facilitating On / Off operations in small 1-phase, 3-phase or DC motors of a pump, fan, small machine tool and conveyor. Offered in 1, 2 & 3 pole configurations

  • Manual Starter Accessory

    Includes blanking & front auxiliary covers, shunt trips, rotary handles, busbars, surge suppression kits, contact blocks and undervoltage release mechanisms for protecting, repairing and enhancing the capabilities of manual motor starters

  • Motor Starter Enclosures
  • NEMA Magnetic Contactors

    Ideal for handling the switching of capacitor circuit loads and resistance heating, as well as controlling AC motors where a separate overload protection is required. Equipped with an open / NEMA 1 enclosure to prevent heating of motor parts. Operate at a maximum voltage of 480 VAC

  • Overload Relays

    Provide reliable protection under the event of a current overload condition or phase failure. Feature bimetallic and thermal sensing method to deliver lower power consumption rates. Available in 00, 0, 1 and 10 NEMA size options

  • Starter Control Kit

    Indicator light / push button / selector switch kits designed for motor maintenance applications. Available in black and red colour options

  • Thermal Units

    Used in motor starters to ensure motor life extension by preventing thermal overheating conditions. Deliver full-load current ratings ranging between 0.43 and 27.7 A

Push ButtonsView all

DistributionView all

12

About the Brand

Since 1892, General Electric has been manufacturing products for the aviation, healthcare, power, renewable energy, manufacturing and finance sectors. The General Electric catalogue includes IEC delay timers, manual motor protectors, thermal units, bus plugs, LED light fixtures, ballasts, safety alarms and pump control boxes. General Electric TED Series circuit breakers are used for protecting electrical appliances in conjunction with branch circuit protection while connected with external devices. They feature a non-interchangeable, thermal magnetic trip unit which provides both long time and instantaneous functions. These circuit breakers feature bolt on mounting with lug terminal connections for easy & quick field installation. These General Electric circuit breakers, along with illuminated push buttons, thermal units, bus plugs & overload relays, are available on Raptor Supplies.

Brand Exclusive Products