Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

GF PIPING SYSTEMS

Since 1802, GF Piping Systems has been manufacturing high-quality piping systems for applications in the plumbing, food & beverage, waste management and construction industries. Read More

Filter

Material Handling

153968011153968013153968014153968015153968016153968017153968018

Pneumatics

161305338161305388161305438161305538161305588161305688P51550-43-2536.321-1

Plumbing

897-375-005897-375-007897-375-010897-375-012897-375-015897-375-020898-375-005898-375-007898-375-010898-375-012898-375-015898-375-020

HVAC and Refrigeration

H0260400PG1000HGUC0601PG1000HGUC0800PG1000HGUC1000PG1000HGUC1200PG1000HGUC1400PG1000HGUC1600PG1000

Material Handling Filter

Ladder Accessories

End Caps
GF PIPING SYSTEMS

End Caps

Item (7)

About Gf Piping Systems

The GF Piping Systems catalogue includes polyethylene pipes, ball valves, check & foot valves, PVC ducts and CPVC pipe fittings. GF Piping Systems ball valves are used for flow & pressure control in gas distribution systems and pressure reduction in gas storage applications. These valves feature an ergonomic lockable handle having tools for dismounting the union bushing. Choose from a range of these ball valves, PVC & CPVC pipes and check & foot valves, available on Raptor Supplies, an authorised GF Piping Systems distributor.

Things To Consider

Cross-Reference Alternatives

Some GF Piping Systems MPNs cross individual references to the equivalent Alpha Fittings or Vulcan Hart model numbers. So, if you're looking for a competitor item that is either out of stock or obsolete, chances are Raptor Supplies has the equivalent GF Piping Systems. available.

Why Us?

Raptor Supplies, a trusted GF Piping Systems distributor, offers its complete range of products. We can recommend suitable products for your diverse application requirements.

Shipping

These GF Piping Systems products range from small to large sizes. They may require careful packaging as some items might get damaged while shipping. Hence, these GF Piping Systems items are delivered by courier shipment and air freight for minimum downtime.

Major Trade Names

Gf Piping Systems Competitive Advantages

COOL-FIT PE Plus

The cutting-edge technology is ideal for industrial and commercial refrigeration installations in slaughterhouses, breweries and vegetable & fruit processors. These COOL-FIT PE Plus systems include a wide range of pre-insulated pipes, valves, fittings and hoses that efficiently convey ethanol, brine, glycol and cooled water within a temperature range of 58 to 140 degrees Fahrenheit. They feature outer jacket fittings made of low and high-density polyurethane foam insulation for high thermal resistance and stability at high temperatures. These lightweight systems take less installation time and have significantly reduced operational & maintenance costs.

Frequently Asked Questions

Who owns GF Piping Systems?

GF Piping Systems is one of the divisions of Georg Fischer AG and is headquartered in Schaffhausen, Switzerland.

What is the advantage of the modular design of GF diaphragm valves?

The modular design allows them to be compatible with any connecting standard and technology and provides chemical resistance for longer service life.

Why are GF smart actuators smart?

They are smart because they can be easily installed with WiFi connectivity and Near-Field Communication (NFC). Their intuitive design offers reduced downtimes and increased efficiency. Also, these smart actuators can be remotely controlled and exported to deliver optimum data transparency.