Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

GRUVLOK

Filter

Plumbing

39000300239000302803900143060390014363390028447390028629390028884

Plumbing Filter

Ductile Iron Pipe Fittings

Flexible grooved end pipes used for joint connections to reduce noise and vibration transmission in plumbing, process piping, mining, oil field piping and construction. Provide minimum pressure drop & uniform strength and are made of ductile iron / forged steel / fabricated steel

About the Brand

Gruvlok, a subsidiary of Anvil International, is a leading manufacturer of high-quality pipe fittings and valves for use in mechanical, plumbing, oil & gas and fire protection industries. The extensive Anvil Gruvlok catalogue includes butterfly valves and iron pipe fittings, such as couplings, clamps, adapters, tees, flanges and caps. Gruvlok 7001 Series standard couplings are designed in accordance with ASME, ASTM and NFPA standards and suitable for establishing a connection between similar-sized pipes. These flexible end pipes comprise a grooved connection & a ductile iron body with an EPDM gasket that provides long-term sealing in extreme weather conditions. They are capable of handling loads ranging between 12000 & 35000 lb and can withstand pressures up to 750 psi. The brand's 7700 Series butterfly valves facilitate a stem-to-disc connection for zero-backlash error and a DISC-TO-SEAT loading facility which maintains a leak-tight stem seal, irrespective of the disc position. These valves are available in bolt circle diameters of 3 & 5 inches and in gear & lever-operated handle options.