Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

HAYWARD

12

About Hayward

The Hayward catalogue comprises strainers, actuators, filters, pumps, bulkhead fittings, vacuum breakers, flanges, gauges, guards, flowmeters, level sensors and valves. These ASTM and NSF-compliant products are used for plumbing, chemical processing, mining and oil & gas applications. Hayward PVC basket strainers are designed for applications where high flow capacity is required. They feature a socket, threaded / flanged end connections and a maximum pressure capacity of 150 psi. Hayward CPVC ball valves are designed for uninterrupted function under the pressure of up to 235 psi. These valves are generally used where ON / OFF control is required without pressure drop.