Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

HOBART

Filter

Welding

500553500554300836500559500551500563500562S308006-G23S308008-G23

Pneumatics

283091-9

Welding Filter

MIG Welders

Includes Handler 190, 140 and 210MVP Series MIG welders designed for applications using steel, stainless steel and aluminium materials. Can handle duty cycles up to 30 per cent

MIG Welding Wire

Carbon steel MIG welding wires capable of providing minimal slag removal while welding on mild steel surfaces. Compatible with carbon-dioxide or argon-carbon-dioxide shielding gas

11 Lbs. Carbon Steel Spool MIG Welding Wire, 0.030 Inch Diameter
Item: CD2KLZ
Model: S308006-G23
€127.47
Add To Cart
11 Lbs. Carbon Steel Spool MIG Welding Wire, 0.035 Inch Diameter
Item: CD2KMA
Model: S308008-G23
€126.72
Add To Cart

TIG Welders

EZ-TIG 165i Series AC / DC TIG welders capable of welding up to 3/16 inch surfaces and operate on 230 V input power. Come equipped with 12.5 ft Weldcraft A-150 (WP-17) TIG torch with a black cap, nozzle, 2.4 mm collet, collet body, 2 per cent ceriated tungsten, 3.7 m work cable with clamp, remote foot control, regulator / flow gauge and a power cord with plug

TIG Welder 50 lb. TIG Stick EZ-TIG 165i
Item: AH9UZR
Model: 500551
€2,647.54
Add To Cart

Welder Generator Accessories

Welding accessory kits designed for use with Dialarc Series stick welders. Equipped with a 50 feet welding cable, electrode holder, ground clamp and lug

Accessory Kit Welding
Item: AA9NNQ
Model: 300836
€395.16
Add To Cart

Welder Generators

Champion Series welder generators designed for DC stick welding of steel, stainless steel and cast iron surfaces. Offered in 24.75 inch and 28-inch height variants

About the Brand

Hobart Welding Products has been manufacturing an extensive line of welding and cutting products since 1917. The company's product line includes MIG and TIG welders, welder generators and MIG welding wires for production, maintenance and repair work. Hobart TIG welders are AC / DC welders that operate at 230 volts and use a non-consumable tungsten electrode to deliver current to the welding arc. They provide a maximum output of 165 amperes and can weld up to 3/16 inches of mild steel, stainless-steel and aluminum. Hobart MIG welders are flux-cored wire welders used to perform thin-gauge-steel and aluminium welding, and are widely used for arc welding. These wire welders have a built-in contactor that cools down the wire when not in use and are available in different variants on the basis of output current generated. Engine-driven welding generators by Hobart are used as auxiliary power sources while welding and operate on gasoline fuel. Choose from a wide variety of Hobart welding parts and welding machines from Raptor Supplies.