Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

HUB CITY

Filter

Power Transmission

M2-1/1ABSTAD2-1/1DESP150-1/1ABSTHERA45ES 52.50 56C 1.438HERA55ES 53.03 56C 1.250PB281WAHx3/4PB281WAHx1PB281WAHx1-3/16PB281WAHx1-1/4PB281WAHx1-1/4SPB281WAHx1-7/16PB281WAHx1-1/2

Miscellaneous Products

1021-201321021-201461022-2036913201111461320111408832206809683232770181001-007031001-042511001-056731001-077041001-08063

Power Transmission Filter

Mounted Bearings

Two-bolt pillow block mounted ball bearings designed to help correct misalignment b/w the shaft and the housing

Flange Bearing 4-Bolt Ball 2 Bore
Item: AJ2JLG
Model: FB280HWAHx2
€288.39 /unit
Add To Cart

Speed Reducers and Gear Drives

C-Face industrial-duty speed reducers designed to optimise the speed and performance of the connected load. Feature ball / roller bearings, 56C Frame, cast iron housing, maximum torque of 4500-in lb, input rpm rating of 1750. Right-angle standard-duty gear drives also available

Spline Shafts and Couplings

1215 Cold-rolled steel splined shafts designed for transmitting torque to another device and to function as an anti-rotational device. Splined couplings and hubs also available

Involute Splined Shaft 13 Outside Diameter 0.875 Inch
Item: AG9CGL
Model: 0332-00024
€150.60 /unit
Add To Cart
Involute Coupling Outside Diameter 1-3/4 Inch 3 Inch Length
Item: AG9CGM
Model: 0332-00029
€97.59 /unit
Add To Cart
Precision Splined Hub 1-1/4 Splines 14
Item: AG9CGN
Model: 0332-00034
€139.28 /unit
Add To Cart
Splined Coupling 1-1/2 Splines 6
Item: AG9CGQ
Model: 0332-00347
€83.92 /unit
Add To Cart
Splined Shaft 1-1/2 Splines 6
Item: AG9CGR
Model: 0332-00396
€196.06 /unit
Add To Cart

Take-Up Units

200 Series self-aligning Take-Up bearings designed for use with Take-Up frames. Feature ductile iron housing, ball bearings and an operating temperature range of -25 to 200 degrees F

Take-Up Bearing Bore 1-1/2 Inch Wide Slot
Item: AJ2JHC
Model: WSTU250 X 1-1/2
€179.86 /unit
Add To Cart

About Hub City

Hub City offers a variety of speed reducers, gear drives, bearings, couplings and other heavy-duty power transmission products. The Hub City Bearings catalogue includes an extensive range of mounted ball bearings and flange bearings in different sizes, dynamic load capacities and bore diameters. Raptor Supplies offers a variety of Hub City couplings and shafts in steel, with options in sizes and diameters. The company's speed reducers are widely used in conveyors and in packaging and processing industries to reduce speed and torque of machines and come with different types of bearings and gears.