Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

KIDDE

Filter

Safety

29414720KN-COPP-3KN-COSM-BAKN-COB-LP2HD135FKN-COPP-3P3010K-COP3010HP3010LKN-COB-DP229051120KN-COB-DP2

Security

K-270-DOCK-279B-1110K-278B-1420K-278B-1120K-278B-1110K-277B-1110K-276B-RSBK-276B-1120K-276B-1110K-270-SPOK-270-DPOK-270A-SPO

Safety Filter

Carbon Monoxide and Smoke Alarm Accessories

Includes high-performance smoke alarm and carbon monoxide relay modules designed to activate auxiliary warning devices such as external bells and sirens, and stairway lighting. 120 VAC strobe lights also available

Strobe Light
Item: AC9VLA
Model: SL177I
€154.49
Add To Cart
Relay Module
Item: AC9VKZ
Model: SM120X
€31.90
Add To Cart
Relay Module
Item: AC8JQQ
Model: CO120X
€40.12
Add To Cart

Carbon Monoxide and Smoke Detectors

Designed to detect high levels of CO gas, smoke and heat and avoid damage by triggering an 85 dB alarm in case of fire. Can easily operate at temperatures ranging from -20 to 100 degrees F

Heat Alarm Thermistor Red LED
Item: AG9HDC
Model: HD135F
€57.25
Add To Cart
  • Smoke Alarm
  • Smoke Alarm
  • Smoke Alarm
  • Smoke Alarm+15
Item (18)
Smoke Alarm Photoelectric Red Led
Item: AB4YDG
Model: P3010B
€70.66
Add To Cart
Co/gas Combination Alarm Electrochemical
Item: AB3DDN
Model: KN-COEG-3
€146.79
Add To Cart
Smoke And Carbon Monoxide Alarm 120vac
Item: AE4THH
Model: 21007624
€101.89
Add To Cart

Escape Ladders

13- and 25-ft emergency escape ladders suitable for use in 2- / 3-storey buildings; can handle a maximum load of 1000 lb. Feature high-strength steel construction for durability, a tangle-free design for quick deployment and anti-slip zinc-plated steel rungs to avoid slipping

Fire Extinguisher Brackets

Includes steel made heavy-duty fire extinguisher brackets and wall hangers to securely hold dry chemical fire extinguishers of up to 20 lb. Come with finger tabs for quick access, and can fit cylinders of different diameters

Fire Extinguishers

Wall-mount fire extinguishers designed for use on Class A, B and C fires. Consist of a 3.25-inch-wide aluminium cylinder containing mono-ammonium phosphate and feature sturdy aluminium valve assembly, an easy-to-pull safety pin and a clear instruction label

Fire Extinguisher, Dry Chemical, Monoammonium Phosphate, 2-1/2 Lbs.
Item: CD2HFM
Model: 46622720
€66.23
Add To Cart

About the Brand

Kidde is a leading manufacturer of smoke alarms and fire safety products. The Kidde Fire Protection Products catalogue comprises smoke alarms, carbon monoxide alarms, fire extinguishers, escape ladders, cam locks and related accessories such as relay modules and strobe lights. The hardwired AC / battery operated Kidde smoke alarms use photoelectric or ionisation method to detect smoke and carbon monoxide, and produce an 85dB audible alert to warn people about the danger. These smoke alarms feature a red LED for visual alert and can operate at temperatures ranging from 40 to 100 degrees Fahrenheit. Choose from a wide range of these smoke alarms and other Kidde products, such as fire alarm control panels and lock boxes, on Raptor Supplies.