Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

LISTA

Filter

Material Handling

XSSC0900-0501/LGXSSC0900-0703/LGXSSC0900-0901/LGXSSC0900-1002/LGXSSC1350-0803/LGXSSC1350-0903/LGXSSC1350-1103/LGXSSC1350-1234/LGXSSC1350-1502/LGXSDWSD0900/LGXSDW0750-TSC/LGXSHS0900-0901/LG

Pneumatics

D150-12PB-5PB-6IC-CYL-RGD100-9D150-9D200-12D250-18D75-8D75-9D100-7D75-18

Material Handling Filter

Mobile Bin Cart Accessories

Includes moulded tool holders, tool trays, straight mounting brackets & angle mounting brackets. Work centre storage trays can be removed and reversed so that either end can be used. Oil and chemical-resistant trays feature textured label areas on both ends to enable easy removal of self-adhesive identification labels

Tool Tray Steel
Item: AD7GBE
Model: TT-1
€108.78
Add To Cart
Straight Mounting Bracket Steel
Item: AD7GBF
Model: TTBR-T
€22.18
Add To Cart
Angle Mounting Bracket Steel - Pack Of 2
Item: AD7GBG
Model: TTBR-TA
€23.40
Add To Cart
Molded Tool Holder 40 Taper Plastic
Item: AD7GBJ
Model: 12.062
€35.02
Add To Cart

Mobile Bin Carts

Provide smooth mobility, durability, functionality and weight capacity for transporting tools easily and safely. Two rigid and two swivel casters including 4 pairs of mounting brackets; 2400 lb load capacity

Mobile Service Benches and Cabinets

Provide safe and secure storage for tools, machine parts, hardware, equipment manuals and more. Give a stable and affordable solution for workstations in workshops and production areas. Rugged, lockable steel cabinets featuring fully extendable drawers and stacking capabilities. Ball bearings in drawer extensions

Modular Drawer Cabinets

Heavy-duty, lockable steel cabinets featuring fully extendable drawers and stacking capabilities to save floor space. Adjustable partitions and dividers allow configuring compartments to meet specific needs. Standard safety catch for all mobile cabinets can be operated with one hand. Variants with up to 15 drawers available

Modular Shelf Cabinets

Open-front and sliding-door shelf cabinets for use in garages and warehouses for safe storage of files, parts, tools and equipment weighing up to 440 lb. Have durable steel construction with powder-coat finish and are available in variants with up to 4 shelves

Workbench Accessories

Can be equipped with rubber castors for mobility in a variety of workplaces. Key Lock locking system for protection of drawers and doors against unauthorised access. Variable substructures with smooth-running drawers having up to 70 kg supported load; wide range of partition material

Drawer 16-3/4w x 19-1/4d x 8h Inch Gray
Item: AF6DDB
Model: WBHC150/1
€300.96
Add To Cart

Workbenches

Available in single pedestal bench & double pedestal bench styles. Designed to maximise storage in work areas. Heavy-duty steel construction provides durability in tough environments. Ergonomically designed drawer handles located at the top of each drawer. Butcher block work surface offers additional durability

About the Brand

Lista has been manufacturing furniture for warehouses and workshops for more than 50 years. The company's product line includes drawer systems, workbenches, workstation systems, cabinet systems, shelving systems and access control systems. The Lista drawer cabinets come with a load-bearing capacity of up to 440 lbs (199.581 kg) and are ideal for safe and secure storage of machine tools, hardware and accessories. The Lista workbench is commonly used in industrial settings for fitting and assembly, metalworking and equipment testing applications.