Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

LITTLE GIANT

Filter

Material Handling

Safety

Plumbing

Hand Tools

Welding

Material Handling Filter

Stock Picking and Putaway CartsView all

  • Box Trucks

    Mesh / raised platform / security / 3-sided box trucks ideal for bulk storage and transportation applications. Feature mold-on rubber or non-marking polyurethane casters and have a maximum load holding capacity of 3600 lb

  • Order Picking Carts

    Two-, three- and five-shelf carts featuring all-welded 12-gauge steel construction and phenolic / polyurethane casters. Available in 1200 and 3600 lb load capacity variants

  • Platform Truck Accessories

    Includes end racks and platform truck shelves to prevent loads from falling off the ends of the trucks; fit right into the mounting pockets of the compatible platform trucks

  • Platform Trucks
  • Stock Carts

    Ideal for stocking, order-picking and sorting applications. Come with mold-on / phenolic / polyurethane casters to handle loads ranging between 1200 and 3600 lb. Selected models feature an enamel / powder-coated finish

  • Wire Cart Accessories

    Security cart drop gates to convert a 3-sided steel / mesh security cart into a 4-sided box truck. Feature welded-steel construction with a powder-coat finish for added toughness. Available in lengths ranging between 48 and 60 inches

Retail Carts and TrucksView all

  • Garden Carts

    All-welded steel carts used to move heavy industrial equipment, parts and storage containers. Feature mold-on rubber / pneumatic / polyurethane casters and can handle loads up to 2000 lb

  • Panel Truck Accessories

    Wide range of additional uprights, pegboard panels and push bar handles to enhance the capacities of panel trucks. Additional uprights available in lengths ranging from 3 to 60 inches

  • Panel Trucks

    Ergonomically designed for moving plywood, drywall or any other sheet products, even in tight quarters. Feature a sturdy steel body to handle loads ranging from 1000 to 3600 lb. Come with mold-on / phenolic / polyurethane casters for easy manoeuvrability

  • Wagon Trucks

    Integrated with a front-mounted handle to guide users while handling heavy loads and manoeuvre them around corners. Feature an all-welded steel construction with swivel casters for balancing loads up to 3500 lb. Selected models come with a vinyl hand grip for maximum user comfort

Shelving and Storage RacksView all

  • Bulk Storage Racks

    Freestanding vertical bar racks and sheet storage racks used to organise and store various industrial supplies. Have a maximum storage capacity of 4000 lb

  • Pigeonhole Bin Units

    Designed to store and organise small items in offices, workshops, supply rooms; suited for use with either a fork truck or a standard pallet jack. Feature fork pockets to facilitate easy transport and positioning without emptying the bins

  • Roll Out Shelving

    Feature a freestanding design to save space while providing easy access to heavy tools, dies, and other large parts in machine shops. Integrated with an automatic safety interlock system that allows only one shelf to roll out at a time

  • Shelving

    Integrated with an open design to allow users to view and access items from all sides; ideal for use between walkways in storage areas. Feature footpads with anchor holes for a secure connection with the floor

Storage and Transport CartsView all

Hand TrucksView all

  • Cylinder Hand Trucks

    Steel hand trucks used to store and transport single or multiple cylinders safely. Have a maximum load holding capacity of 800 lb and available in dial and continuous handle variants

  • General Purpose Hand Trucks

    Steel hand trucks with a powder-coated finish used to lift and transport various industrial supplies. Have a load capacity of 800 lb and available in different handle types

  • Specialty Hand Trucks

CabinetsView all

Mobile Bin Carts and WorkstationsView all

  • Mobile Bin Carts

    Used to store and transport industrial supplies, tools and parts. Feature an all-welded, 12-gauge steel construction and high impact polystyrene trays

  • Mobile Workstations

    Steel-made multi-tier carts with open shelving and rolling desks featuring a maximum load holding capacity of 1200 lb. Feature polyurethane casters, a pegboard and 2 storage drawers

Utility CartsView all

  • Metal Utility Carts

    Durable steel carts featuring all-welded construction with a durable powder-coated finish. Have a recessed surface to hold items in place, and available in cushion load, deep shelf, raised platform and low deck variants

Office and Medical CartsView all

  • Instrument Carts

    Electrically wired, flush-handle, welded low deck and welded utility carts used to transport delicate equipment and sensitive devices. Feature a durable and non-conductive work surface

Forklifts and Forklift AttachmentsView all

  • Cylinder Caddies

    Steel gas pallets with corrosion-resistant powder-coated finish ideal for storing and transporting heavy gas cylinders. Feature a maximum load capacity of 1000 lb and can store up to 8 cylinders

Storage LockersView all

  • Bulk Storage Lockers

    Storage lockers and cabinet shelves featuring an all-welded / assembled steel construction with corrosion-resistant powder-coated finish. Have a ventilated door with a padlock hasp lock and are ideal for storing large items

Dollies and MoversView all

  • Dollies

    Steel pallet dollies used to transport large storage containers and heavy equipment in warehouses and garages. Available in different platform widths with a maximum load holding capacity of 3600 lb

Storage Bins and ContainersView all

  • Cylinder Cabinets

    OSHA-compliant gas cylinder racks with a fully welded 12-gauge steel construction. Can store up to 12 cylinders horizontally and ideal for storing compressed gas / propane cylinders

About the Brand

With over 100 years of experience, Little Giant has been manufacturing a comprehensive line of industrial-grade material handling and industrial storage products. The Little Giant catalogue of products includes carts, workbenches, trucks, lockers, cabinets, shelving, boxes and spill pallets and containment units. Little Giant workbench is made with an all-welded, powder-coated steel frame for application in different corrosive environments. The Little Giant Carts and Trucks category includes a variety of heavy-duty instrument carts, stock carts, platform trucks, panel trucks, security carts, wagon trucks, hand trucks, mobile bin carts and tilt trucks. Little Giant wagon trucks have a highly durable and fully welded construction for extra strength and are ideal for transporting loads of varying sizes. Little Giant hand trucks feature an easy-rolling manoeuvrability, making it ideal for easy and quick transport of heavy items and machinery.

Brand Exclusive Products