Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

MAKITA

Filter

Power Tools

Machining

Hand Tools

Material Handling

Pneumatics

Outdoor Equipment

Power Transmission

Lighting

Cleaning

Lubrication

Power Tools Filter

Finishing ToolsView all

Power Saws and AccessoriesView all

  • Circular Saw Blades

    Carbide-tipped circular saw blades designed for use with Makita SH01W cordless circular saw. Feature 24 carbide tooth design for durability and true cuts

  • Concrete Power Cutters

    4.4 and 5.6 Hp heavy-duty power cutters suitable for cutting concrete blocks, bricks, angle irons, i-beams and cast iron pipes. Feature a 61 / 81 cc engine, max. rpm rating of 4400, a high-volume exhaust and reinforced aluminium blade guards. Electric angle cutters and cut-off saws also available

  • Power Miter Saw Accessories
  • Track Saw Accessories
  • Track Saws

Demolition Tools and EquipmentView all

Cordless ToolsView all

  • Cordless Tool Battery Chargers

    7.2 V - 18 V universal battery chargers that can charge both NiMH and NiCd batteries. Feature durable outer housing for extended life

Drilling AccessoriesView all

  • Drill Accessories

    Includes drywall nose adapters designed for use with cordless impact drivers, allowing users to utilise the tool as a screwdriver

About the Brand

Makita is a leading provider of professional-grade power tools and related accessories for more than 100 years. The Makita Tools catalogue includes OSHA-complaint grinders, sanders, hammers, screwdrivers, wrenches, saws, power cutters, concrete vibrators, jointers, drills and string trimmers. The heavy-duty metal cutting chop saws from Makita are powered by a 15 A motor capable of delivering 1700 rpm speed and feature a carbide-tipped blade designed to facilitate quick and smooth cutting of pipes, angle irons, conduits, tubing and channels.Makita also manufactures two-speed hammer drills featuring a powerful 6 / 6.6 / 8.2 A motor for drilling through hard metals, concrete, bricks and mortar. These drills have a specially designed clutch that helps drill bit to spin as well as to punch in and punch out.

Brand Exclusive Products