Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

MARATHON MOTORS

Filter

Motors

5KH37PNA479X056H17E5301056H17E5302056H17E5303056H17E5304056H17E5305056C34F5339056B34F5333056C17F5352056C17F5353056C17F5354056C17F5355

Material Handling

606026061160621

Motors Filter

AC Motors

General-purpose motors ideal for applications in compressors, augers, conveyors and elevators. Feature a totally enclosed fan-cooled / open drip-proof enclosure for preventing the ingress of contaminants in the inner chamber. Available in single & three phase variants

P439 AC Induction Motor
MARATHON MOTORS

P439 AC Induction Motor

Item: AJ2NXN
Model: 256UTFNA4001
€2,829.99
Add To Cart
P444 General Purpose Motor
Item: AJ2NXT
Model: 286UTFPA4001
€3,851.17
Add To Cart
C1321 General Purpose Motor
Item: AJ2PDL
Model: 5KC33JN2825X
€253.03
Add To Cart
3 HP General Purpose Motor, 3-Phase, 3510 Nameplate RPM
Item: CD2FQR
Model: 145TTDR16319
€541.45
Add To Cart
1-1/2 HP General Purpose Motor, 3-Phase, 1755 Nameplate RPM
Item: CD2FUC
Model: 143TTFR16059
€403.24
Add To Cart
2 HP General Purpose Motor, 3-Phase, 1750 Nameplate RPM
Item: CD2FUE
Model: 145TTDR16359
€553.42
Add To Cart
1/2 HP General Purpose Motor, Capacitor-Start/Run, 1725 Nameplate RPM
Item: CD2HUK
Model: 056B17D11029
€412.95
Add To Cart
3/4 HP General Purpose Motor, Capacitor-Start/Run, 1725 Nameplate RPM
Item: CD2HUL
Model: 056B17DRR70008A1
€588.07
Add To Cart
1/2 HP General Purpose Motor, Capacitor-Start/Run, 1725 Nameplate RPM
Item: CD2HUN
Model: 056B17D11031
€490.49
Add To Cart
15 HP General Purpose Motor, 3-Phase, 1775 Nameplate RPM
Item: CD2LLQ
Model: 254TTFL16039
€2,268.60
Add To Cart
15 HP General Purpose Motor, 3-Phase, 3495 Nameplate RPM
Item: CD2LLR
Model: 215TTFWD16012
€1,829.52
Add To Cart
1/3 HP General Purpose Motor, Capacitor-Start/Run, 1725 Nameplate RPM
Item: CD2MJT
Model: 048B17D11010
€380.72
Add To Cart
1/3 HP General Purpose Motor, Capacitor-Start/Run, 1725 Nameplate RPM
Item: CD2MJU
Model: 056B17D11037
€311.89
Add To Cart
3/4 HP General Purpose Motor, Capacitor-Start/Run, 1725 Nameplate RPM
Item: CD2MJW
Model: 056B17DRR70004A1
€497.46
Add To Cart
1/2 HP General Purpose Motor, Capacitor-Start/Run, 1725 Nameplate RPM
Item: CD2MJX
Model: 056B17D11030
€375.50
Add To Cart
1-1/2 HP General Purpose Motor, Capacitor-Start/Run, 1725 Nameplate RPM
Item: CD2MJY
Model: 056B17DRR70022A1
€597.64
Add To Cart
1 HP General Purpose Motor, Capacitor-Start/Run, 1725 Nameplate RPM
Item: CD2MKD
Model: 056B17DRR70020A1
€544.51
Add To Cart
3/4 HP General Purpose Motor, Capacitor-Start/Run, 3450 Nameplate RPM
Item: CD2PEQ
Model: 056B34D11022
€493.68
Add To Cart
Motor, 7-1/2 HP, 3-Phase, 1765 Nameplate RPM, Voltage 460
Item: CD2TXR
Model: 213THFND9026
€1,918.30
Add To Cart
General Purpose Motor, 5 HP, 3-Phase, 3500 Nameplate RPM, Voltage 230/460
Item: CD2YVT
Model: 182TTDW16019
€1,000.14
Add To Cart
General Purpose Motor, 1-1/2 HP, 3-Phase, 1725 Nameplate RPM, Voltage 230/460
Item: CD2YWW
Model: 056T17F15657
€460.26
Add To Cart
General Purpose Motor, 1 HP, 3-Phase, 3450 Nameplate RPM, Voltage 575
Item: CD2YWX
Model: 056T34F99010
€507.04
Add To Cart
General Purpose Motor, 1, 3/4 HP, 3-Phase, 1725 Nameplate RPM, Voltage 230/460
Item: CD2YXJ
Model: 056T17F15660
€404.90
Add To Cart
General Purpose Motor, 1 HP, 3-Phase, 1725 Nameplate RPM, Voltage 208-230/460
Item: CD3AXG
Model: 056T17DRR70010A1
€498.33
Add To Cart
General Purpose Motor, 1-1/2 HP, 3-Phase, 1725 Nameplate RPM
Item: CD3AXH
Model: 056T17DRR70011A1
€517.49
Add To Cart
General Purpose Motor, 40 HP, 3-Phase, 3565 Nameplate RPM, Voltage 230/460
Item: CD3BBE
Model: 286TSTDBD6001
€3,415.10
Add To Cart
General Purpose Motor, 60 HP, 3-Phase, 1785 Nameplate RPM, Voltage 230/460
Item: CD3BBF
Model: 364TTDBD6060
€4,470.50
Add To Cart
General Purpose Motor, 1-1/2 HP, 3-Phase, 875 Nameplate RPM, Voltage 230/460
Item: CD3DCM
Model: 184TTFN16105
€1,277.36
Add To Cart
General Purpose Motor, 7-1/2 HP, 3-Phase, 875 Nameplate RPM, Voltage 230/460
Item: CD3DCN
Model: 256TTFNA16101
€4,009.30
Add To Cart
General Purpose Motor, 7-1/2 HP, 3-Phase, 1765 Nameplate RPM, Voltage 230/460
Item: CD3FCT
Model: 213TTFND16326
€1,559.86
Add To Cart
General Purpose Motor, 7-1/2 HP, 3-Phase, 1765 Nameplate RPM
Item: CD3FCU
Model: 213TTFWD16026
€1,201.43
Add To Cart
General Purpose Motor, 10 HP, 3-Phase, 1765 Nameplate RPM, Voltage 230/460
Item: CD3FCV
Model: 215TTFND16057
€1,822.72
Add To Cart
General Purpose Motor, 10 HP, 3-Phase, 1760 Nameplate RPM, Voltage 208-230/460
Item: CD3FCW
Model: 215TTFWD16026
€1,367.37
Add To Cart
12...1112

About the Brand

Marathon Electric, a division of Regal Beloit Corporation, is a leading manufacturer of high-quality, ultra-efficient & long-lasting motors and power generation products for applications in the automotive, food & beverage, marine, oil and gas industries. The Marathon Motors catalogue incorporates motor variants under the general-purpose, compressor, HVAC, washdown, brake, vector and pump motor categories. The brand's 3-phase oil well pump motors are designed to provide high-slip and high starting torque for applications in beam pumping units or punch presses. With the open drip-proof enclosure design, these NEMA-rated units can handle the harshest environments and safeguard the internal components from the ingress of foreign contaminants. They are available with horsepower ratings ranging from 3 to 150 hp and rotational speeds ranging between 825 and 1070 RPM. Choose from a wide range of these pump motor variants, available in rolled steel and cast iron frames, and other products like DC, farm duty, hazardous-locations, belt drive & pool pump motors and caster accessories on Raptor Supplies.