Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

MEGGER

Filter

Test Instruments

VF2230415230425MIT515MIT525MIT1025MPU690DLRO10HD6111-2181002-001EV6220-606DET14C

Electrical

PVM210PVK330PVK320

Test Instruments Filter

Cable Height Meters

Cable Height Meter 6 Lines 7 To 35 Feet
Item: AC9KEC
Model: CHM2000
€826.63
Add To Cart
Cable 6 Lines
Item (2)

Clamp On Earth Resistance Testers

Clamp On Earth Resistance Tester 1500 Ohm
Item: AE9VKP
Model: DET14C
€2,567.21
Add To Cart

Earth Ground Resistance Tester Acc.

Grounding System Current Clamp
Item: AC2UTG
Model: ICLAMP
€670.38
Add To Cart

Earth Ground Resistance Testers

Earth Ground Tester 128 Hz 100vac
Item: AC2UTF
Model: DET3TC
€1,362.24
Add To Cart

Insulation Breakdown Testers

Megohmmeter Accessories

Megohmmeters

Insulation Tester 15kv Line Or Battery
Item: AF9NRM
Model: MIT1525
€10,663.71
Add To Cart
Battery Operated Megohmmeter 5000VDC
Item: AH6YUE
Model: BM5200
€3,784.63
Add To Cart
Ac And Hand Cranked Megohmmeter 1000vdc
Item: AD2NRD
Model: MJ359
€2,172.34
Add To Cart

Milli/Micro Ohm Meter Accessories

Soft Carrying Case
Item: AA8XTC
Model: 6380-138
€224.30
Add To Cart

Milli/Micro Ohm Meters

Micro Ohm Meter, IP65 Rated Enclosure, 0 - 2500 Ohms
Item: AE2EJH
Model: DLRO10HD
€6,304.32
Add To Cart

Phasing and Motor Rotation Meters

Phase Motor Rotation Tester Up-600vac
Item: AD2NRB
Model: 560060
€2,245.89
Add To Cart

Time Domain Reflectometers

Time Domain Reflectometer 20V IP54
Item: AH2WWK
Model: CFL535G
€4,102.56
Add To Cart
Cable Fault Locater
Item: AB7XKV
Model: CFL510G
€2,248.15
Add To Cart
Time-Domain Reflectometer, Backlit, 5 V, Trace HOLD
Item: AB8VKX
Model: TDR500/3
€1,053.93
Add To Cart

Tool and Appliance Tester Accessories

Tool and Appliance Testers

Transformer Turns Ratio Tester

Transformer Turns Ratio Tester
Item: AC9KEB
Model: TTR20-1
€3,943.03
Add To Cart

Underground Utility Locators

Split Box Pipe/cable Locator
Item: AC9RJL
Model: 656902
€1,909.85
Add To Cart

Voltage and Continuity Testers

Battery-operated Proving Unit Up To 690v
Item: AD6PBY
Model: MPU690
€187.54
Add To Cart

Voltage Detectors

Voltage Detector 100 To 600vac 7 Inch Length
Item: AF2XJJ
Model: VF2
€27.38
Add To Cart