Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

MILLER ELECTRIC

Filter

Welding

Safety

Material Handling

Pneumatics

Hand Tools

Welding Filter

Arc Welders and Plasma Cutter Consumables and AccessoriesView all

  • Arc Welder Accessories

    High-performance 300 A stick welding accessory kits designed for use with Trailblazer Series welders or generators. Come with a copper cable having a rubber jacket. Running gear kits, remote controls and stick welding leads also available

  • MIG Accessories

    Steel-made conduit liners for use with M-Series 360-degree rotatable gooseneck MIG welding guns. Consumable kits, inlet guides, drive rolls and anti-wear guides also available

  • MIG Gun Consumables

    Includes PTFE nozzle insulators designed for use with Roughneck MIG welding guns. Feature aluminium-jacketed gooseneck and are 360 degrees wrench rotatable. Welding nozzle adapters, nozzles and contact tips; O-rings and gas diffusers also available

  • MIG Guns

    Ideal for applications in manufacturing, metalworking and automotive industries. Provide clean welds as compared to traditional stick welding. Available in different wire sizes, overall lengths, duty cycle ratings and ampere ratings

  • MIG Welder Accessories

    High-performance wire feeders that provide remote voltage control, programmable interface for preflow / postflow, start and crater settings, and digital weld voltage display. Spool gun adapters, gas hoses and welding spool guns also available

  • Plasma Cutting Accessories

    Includes handheld torch replacements designed for use with Spectrum 625 plasma cutters, and drag shields for use with ICE-40C / -T plasma torches. Adapter cords, consumable kits, cutting guides, deflectors, O-rings, protective covers and roller guides also available

  • Spot Welder Accessories

    Includes air- / water-cooled tips and air-cooled tongs used for low-amperage welding of mild, stainless and galvanised materials. Suitable for applications in aerospace manufacturing industries

  • TIG Torches

    Air- / water-cooled TIG torch kits designed for welding non-ferrous metals like copper & aluminum and thin sections of stainless steel. Come equipped with 12-ft-long foot control, 6-pin food pedal, gas hose, regulator, 25 mm dinse, TIG torch and torch accessory kit

  • TIG Welding Accessories

    Wide range of 14-pin receivers, fingertip controls, foot pedals, running gears with dual cylinder rack, wireless TIG foot controls, TIG starter kits, water hoses, wireless remote adapter cords, battery boxes, belt clips & glide pads

  • Tungsten Electrodes

    Ideal for welding low-alloy & non-corroding steel and magnesium, titanium, aluminum, nickel & copper alloys. Compatible with both DC and AC power supply and require a transformer or an inverter-based constant current power source. Offered in diameters of 0.04 & 0.16 inches

  • Water Coolant Systems

    Equipped with a polyethylene-molded coolant tank, fan shroud and filler spout to prevent overheating of welding machines. Feature a compact horizontal design for convenient stacking and a brass positive-displacement rotary vane pump for consistent pressure and coolant flow

  • Welder Generator Accessories

    LP gas cylinder racks designed for use with running gears and protective cages to accommodate 33- and 43-pound tanks horizontally. Separate battery chargers, four wheel trailers, engine tune up kits, protective covers, running gears and protective welder covers also available

  • Welding Gun Adapters

    Contact tip adapters ideal for use with M-Series 360-degree rotatable gooseneck MIG welding guns. Feature brass construction for high malleability and help prevent sticking, galling and thread stripping

  • Wire Feeders

    Best suited for offshore, shipbuilding, construction and pipe welding applications. Feature an automatic run-in control facility for significant improvement in arc starts and a tool-less rotatable drive assembly facilitate the operator to rotate the drive housing easily

Arc Welders and Plasma CuttersView all

  • MIG Welders

    One- and three-phase MIG welders suitable for metal fabrication and multi-pass welding. Use a continuous-feed electrode and have a low fume rate. Available in 50 and 60 Hz variants

  • Multiprocess Welders

    Includes 50 / 60 Hz portable multiprocess welders capable of performing AC / DC TIG, MIG, stick and flux-cored welding processes. Feature a multi-voltage plug, a colour LCD with Auto-Set Elite, and Quick Select drive roll

  • Plasma Cutters

    Can cut up to 7/8-inch standard steel / stainless steel and 5/8-inch aluminium. Available in different cable lengths, overall heights and input voltage ratings

  • Stick Welders

    CSA-certified stick welders used to weld joints and alloys in drafty areas, as well as create a good bond on rusty or dirty metals. Feature Lift-Arc technology capable of providing TIG arc starting at low frequencies. Compatible with wireless remote controls

  • TIG Welders

    Used to make critical & precise welds while joining metals like aluminium, mild steel and stainless steel. Incorporate AC balance control, cooling system and dual-digital display meters. Feature Lift-Arc technology and HF starts for welding with a DC power supply

  • Welder Generators

Fume Extractors and AccessoriesView all

  • Fume Extractor Accessories

    Includes fume extractor arms designed for use with fume extractors to capture weld fumes in small or confined spaces. Can be easily mounted to a wall, pedestal or column. Collection hoses, funnel nozzles, replacement filters and slotted nozzles also available

  • Fume Extractors

    Portable fume extractors featuring a 1 / 5 hp motor capable of generating a maximum airflow of 900 cfm. Available in 115 and 460 V input voltage variants

Gas Welding EquipmentView all

  • Gas Welding Tips

    Includes drag and extended plasma cutting tips designed for use with ICE-12C Series plasma torches. Electrodes for use with ICE-25 and -27 Series plasma torches also available

About the Brand

Miller Electric is a leading manufacturer of high-quality arc welding and cutting equipment suitable for applications in construction, aviation, agriculture, manufacturing, fabrication and marine industries. The company's line of products includes fume extractors, MIG guns, MIG welders, multiprocess welders, plasma cutters, PAPRs, wire feeders, safety glasses, spot welders, welding gun adapters and related accessories. Plasma cutters from Miller Electric can easily cut steel and aluminium sheets of thicknesses up to 7/8 and 5/8 inches, respectively, and are used for cutting and gouging applications. They are available in different input voltage and duty cycle ratings, and cable length options.
The OSHA-compliant Miller fume extractors are suitable for removing or filtering cyanide and hydrocarbon-based particles produced during soldering, laser cutting work or welding jobs. These extractors are powered by a 1- or 5-hp motor and have a maximum air flow of 900 cfm. The company also offers a wide range of welding apparels and safety gear, such as flame-resistant cape sleeves, half-mask respirators, welding goggles and safety glasses, to improve personnel safety and reduce workplace hazards.

Brand Exclusive Products