Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

MORRILL

Filter

Motors

SSC2B19CSEMA2SSC2B13CNHEMA15SME59BVA20805SME59BVA10385SME59BVA10365SME59BVA20395SME59BVA20375SME59BVA1079SSC2B12CSHBV1SSC2B15CSHI2SSC2B18AHMAR1SSC2B16CSHEMA1

Motors Filter

Brushless ECM Motors

Designed for powering evaporator and condenser fans in HVAC-R equipment such as ice machines, walk-in coolers and display cases. Capable of being operated up to an ambient temperature of 55 degrees C and deliver speeds ranging between 1401 & 1600 rpm

Unit Bearing Motors

Ideal for applications with output ranging between 1 & 9 watts. Equipped with an internally-mounted capacitor for direct mechanical interchanging with current shaded pole motors and allow mounting in both horizontal & vertical positions

About the Brand

Morrill, a Regal Beloit brand, manufactures industrial-grade motors for commercial refrigeration applications where high efficiency and quiet operation are critical to quality. The Morrill catalogue includes Arktic 59 motors, Arktic SSC motors, ECM toolboxes, fan blades and bearing motors. Morrill unit bearing motors are used in demanding applications where high efficiency is required. They feature an aluminium enclosure for withstanding harsh industrial environments and durable ball bearings for enhanced operation. They can be pedestal mounted for easy installations & repairs, and are UL, ATeX & CE compliant for safe operation. These bearing motors, along with brushless ECM motors and foot mounting unit bearing motors, are available on Raptor Supplies.