Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

NORD-LOCK

Since 1982, Nord-Lock has been offering durable bolting solutions for the construction, manufacturing, oil & gas, mining, transportation and power generation industries. Read More

Filter

Fasteners

152115251530153215431544154615511567156915711573

Fasteners Filter

Lock Washers

  • Lock Washers
  • Lock Washers
  • Lock Washers
  • Lock Washers+61
NORD-LOCK

Lock Washers

Item (64)
  • Wedge Lock Washers
  • Wedge Lock Washers
  • Wedge Lock Washers
  • Wedge Lock Washers+156
Item (159)

Socket Set Screws

Socket Set Screw, Cup, 50mm Length, M20 X 2.5 Thread, Steel, Pack of 5
Item: CH6THL
Model: M07840.200.0050
€21.52 /unit
RFQ

Wheel Nuts and Caps

Wheel Nut, M22-1.50 Thread Size, Class 10 Grade
Item: CG8YFV
Model: 1631
€38.00 /unit
RFQ

About Nord-lock

The company offers a wide range of Combi-Bolt and X-Series washers, wedge lock washers, spring lock washers, socket set screws and wheel nuts. The easy-to-install / remove Nord-Lock wheel nuts come pre-lubricated and are designed to secure wheels of on-road and off-road vehicles. Nord-Lock wedge lock washers use tension instead of friction for securing bolted joints that are exposed to dynamic loads or severe vibrations. These washers are made of steel / 254 SMO stainless steel / 316 stainless steel with plain / delta protect finish for resisting corrosion on exposed surfaces. They offer thickness tolerances ranging from +/-0.25 mm to +/-0.03 inches.

Things To Consider

Cross-Reference Alternatives

Some Nord-Lock MPNs cross individual references to the equivalent Fabory model numbers. So, if you're looking for competitor items that are either out of stock or obsolete, chances are Raptor Supplies has the equivalent Nord-Lock products available.

Why Us?

Raptor Supplies, a trusted Nord-Lock distributor, offers its complete range of products. We can recommend suitable products for diverse application requirements.

Shipping

These Nord-Lock products range from small to large sizes. They may require careful packaging as some items might get damaged while shipping. Hence, these Nord-Lock items are delivered by courier shipment and air freight for minimum downtime.

Major Trade Names

X-series Washers

They combine the Nord-Lock wedge-locking feature with an innovative spring effect to provide maximum security against frequent bolt loosening and risk of slackenings such as multiple clamped parts, sh...Read more 

Nord-lock Competitive Advantages

Wedge-Locking Technology

Nord-Lock uses wedge-locking technology to ensure that bolted joints cannot be loosened even under severe vibration and dynamic loads. When the nut or bolt is tightened, the teeth grip and seat the mating surfaces. As the cam angle is more than the thread pitch, the cams create a wedge effect, thereby preventing the bolt from loosening while being rotated.' Wedge-lock washers are thus locked in place, allowing movement only across the face of the cam.

Frequently Asked Questions

Who invented Nord-Lock washers?

Rolf Steinbock invented Nord-Lock washers.

When should you not use a Nord lock washer?

Nord-Lock washers are not recommended for mating surfaces which are not locked in place, have non-preloaded joints and are harder than the washers.