Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

NUPLA

With over 80 years of experience, NUPLA has been offering high quality digging, striking & cutting tools and their parts for applications in the manufacturing, automotive and MRO industries. Read More

Filter

Hand Tools

Outdoor Equipment

Safety

Pneumatics

Lab Supplies

Hand Tools Filter

Hammers and Striking ToolsView all

  • Engineer/Drilling/Blacksmith Hammers

    Used for forming metals and demolishing or driving masonry pieces, hand drills, chisels and punches. Engineer hammers feature a heavy head, just like a sledgehammer, but with shorter and smaller handles. Offered in fibreglass and hickory handle options

  • Interchangeable Tips/Heads

    Includes a wide range of replacement hammer tips in vinyl, nylon, hardened steel and brass. Available in different hardness and thread sizes

  • Mallets Dead Blow Hammers

    Used for repairing automobile bodies and engines, knocking woodworking joints and installing large diameter cables. Feature an ergonomic handle in fibreglass / hickory / rubber-over-aluminium

  • Picks Riveting/Chipping Hammers

    Durable picks and shrinking / door skin / finishing hammers commonly used in metallurgy and mining industries. Available in fibreglass, steel and wood handle variants

  • Sledges

    Contains various industrial-grade NUPLA Sledge hammers, such as double face, soft face and non-sparking hammers in different diameters, materials and weights

  • Soft Face Split Head Hammers

    Dead blow / quick-change / wheel weight hammers with interchangeable and oversized heads for minimal miss-hits and increased functionality. Extensively used for die moving / positioning and electric motor or propeller repair

Cutting ToolsView all

  • Bolt Cutters

    Non-conductive bolt cutters used to cut padlocks, bolts, wire meshes and chains. Feature short blades and long handles with compound hinges for maximum gripping and cutting force. Fibreglass handles provide outstanding dielectric properties and ensure extra safety in wet conditions  

  • Cable and Wire Cutters

    Highly durable cable and wire cutters designed for cutting cables, conduits, wires and PVC stocks. Feature shear cutting mechanism for minimum kerf generation and a fibreglass handle for better insulation properties. Capable of cutting aluminium, copper & communication cables up to lengths of 9/16 inch  

Prying ToolsView all

Masonry Concrete and Tile ToolsView all

  • Concrete Rakes and Movers

    Designed to spread concrete uniformly on a surface without breaks. Feature a steel-head and a vinyl-coated fibreglass straight handle that allows concrete levelling even from a distance

Drywall and Plastering ToolsView all

  • Putty/Joint Knives Spatulas Scrapers

    Carbon-steel floor scrapers with a fibreglass handle used to remove adhesives, tiles, rust and carpets from floors. Features a stiff-blade for heavy-duty twisting and prying

About Nupla

NUPLA Tools catalogue includes axes, hatchets, shovels, sledgehammers, cutters, rakes and other non-conductive tools for various rescue, repair and maintenance applications. NUPLA double face sledgehammers are used for striking spikes, drifting timbers, star drilling and nails hardening. These hammers feature heads made of soft safety steel / forged steel / brass for corrosion resistance and are equipped with cushioned grip / fibreglass handles to prevent shrinking or expansion with variations in humidity. They are available in black, blue and golden colours. The company also offers various interchangeable tips / heads and handles for hammers in different materials and thread sizes. Choose from a wide range of these NUPLA products along with round point, square point and general-purpose scoop shovels, available on Raptor Supplies, a trusted NUPLA distributor.

Things To Consider

Cross-Reference Alternatives

Some NUPLA MPNs cross individual references to the equivalent Westward or Proto model numbers. So, if you're looking for a competitor item that is either out of stock or obsolete, chances are Raptor Supplies has the equivalent NUPLA product available.

Why Us?

Raptor Supplies, a trusted NUPLA distributor, offers its complete range of products. We can recommend suitable products for your diverse application requirements.

Shipping

These NUPLA products range from small to large sizes. They may require careful packaging as some items might get damaged while shipping. Hence, these NUPLA items are delivered by courier shipment and air freight for minimum downtime.

Major Trade Names

Nupla Competitive Advantages

Smart Hammer Technology

Nupla offers a unique Smart Hammer Technology, producing the best surface protective and non-marring dead blow hammers. Various hammers, such as power drive dead blow, Impax, Extreme Power Drive, Quick-Change and Strike Pro, are based on this technology. Impax Power Drive sledgehammers are soft faced dead blow hammers having shot loaded dead blow heads for delivering the impact of a steel hammer. These hammers feature oversized striking face & head for minimal miss-hits and have Nuplaglas handles for non-slip grips.

Frequently Asked Questions

Where is the headquarters of NUPLA Tools located?

The company is headquartered in Sun Valley, California and produces more than 1500 reliable hand tool products.

How are NUPLA's engineer hammers different from sledgehammers?

Engineer hammers feature a heavy head just like a sledgehammer but with shorter and smaller handles.

What is the use of NUPLA floor scrapers?

Carbon-steel floor scrapers with a fibreglass handle are used for removing adhesives, rust, carpets or tiles from floors. They feature a stiff blade for prying and heavy-duty twisting.

What industry standards do NUPLA's non-conductive tools comply with?

All NUPLA's non-conductive tools undergo 100% testing at 10000 volts for meeting or exceeding ASTM F1505 and IEC 60900 standards.

Brand Exclusive Products