Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

PACKARD

Filter

Pumps

SD300

HVAC and Refrigeration

483326678765475826418213682057829998205282618664046600382148

Pumps Filter

Utility/Dewatering Pumps

Submersible Dewatering Pump 15 Feet Cord Length
Item: AH9VAP
Model: SD300
€851.26 /unit
Add To Cart

About Packard

With over 60 years of experience, Packard has been offering high-quality HVAC equipment for the manufacturing, food & beverage, mechanical and metalworking industries. The company's catalogue includes blowers, fan blades, sheaves and pulleys, shafts, compressors, condensing units, arc suppressors, fuses and igniters. Packard draft inducers are best suited for resolving venting issues caused by undersized chimneys, heaters, boilers and furnaces in both commercial- and industrial-grade ventilators. These inducers feature a rugged enclosed motor for generating high airflows and are available in steel, aluminised steel, copper and plastic housing materials for high durability. For water pumping operations in flood control or emergency pumping applications, the Packard SD300 submersible dewatering pumps are best suited because of their polypropylene construction capable of resisting a wide range of chemicals and handling fluid flows up to 57 GPM at 10 ft of head. These units come equipped with a 3-prong grounded cord for user safety and require a 120 VAC power supply for operation. Choose from a wide range of these products available in 1/25, 1/30, 1/35, 1/40 and 1/50 HP variants on Raptor Supplies.