Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

PNEUMADYNE INC

Filter

Pneumatics

A0-30-1A0-30-3A11-30-14A11-30-44A11-30-66AM45-100-SRAM45-1/8-SRC030105C032025C040105C040405

Plumbing

F0-30-1F11-30-14F11-30-44F11-30-66FP45-100-SRFP45-1/8-SRC030103C040103C040403H0-30-1H0-30-3H11-30-14

Pneumatics Filter

Manual Air Control Valves

3- / 4-way air control valves designed to regulate system pressure, flow direction or flow rate in spring-return cylinders or motors. Feature flow rates ranging from 15.5 to 33 CFM at 125 psi and heavy-duty toggle switches for rugged applications (on selected models)

About the Brand

Since 1975, Pneumadyne Inc has been manufacturing various pneumatic components & control solutions for the agriculture, manufacturing, automation, healthcare and fluid handling industries. The brand's extensive catalogue comprises cartridge, bleed, needle, flow control & check valves; pressure regulators; pneumatic manifolds; solenoid valves; coils; and tube cutters. Pneumadyne Inc tube fittings, suitable for attaching hoses & pipes, feature brass construction for providing protection against abrasive chemicals and barbed connections for eliminating chances of leakages. Choose from a wide range of the aforementioned products along with various tubing racks on Raptor Supplies.