Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

PRESTO LIFTS

Filter

Material Handling

AX20-4848AX40-4848M152M452PPS2200-62NASPPS2200-125ASPPS2200-101ASPPS2200-62NF0-27PPS2200-62NFO-21

Material Handling Filter

Platform Lifts

Stacker Foot Operated With Platform
Item: AA8BCY
Model: M152
€2,343.19
Add To Cart

Scissor Lift Tables

Scissor Lift Table
PRESTO LIFTS

Scissor Lift Table

Item (2)

Stackers

Stacker 1000 Lb 50 Inch Lift 66 Inch Height
Item: AA8BCZ
Model: M452
€2,428.05
Add To Cart
  • Adjustable Base Stacker
  • Adjustable Base Stacker
Item (3)
Fork Over Base Stacker
Item (2)

About the Brand

Presto Lifts Inc manufactures high-end hydraulic lift equipment for handling pallets and load vehicles, as well as for positioning workers for specialised jobs. Its extensive catalogue includes scissor lift tables, container tilters, pallet lifts, hydraulic cantilevers and load levellers. Presto pneumatic scissor lift tables are designed to raise large loads through a heavy-duty airbag system that requires no additional electricity. These tables feature a pedestal control for monitoring lifting or lowering activities and a pressure relief valve to provide maximum hydraulic pressure. They require about 80 psi (at 15 cfm) of standard shop air for lifting loads up to 4000 lb.The brand also manufactures stackers ideal for lifting and stacking heavy equipment in warehouses or on the docks. Presto Lifts PPS2200 Series PowerStak stackers feature a turtle speed facility for maneuvering in tight spaces and a Belly Bump switch to allow automatic reversing. These are offered in fork-over and adjustable-straddle configuration styles for use with open bottom pallets or skids and closed-bottom pallets, respectively. These products are available in different dimensional configurations on Raptor Supplies.