Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

REVVO

Filter

Material Handling

TFSV 100 BN0STSSV 100 BN0STSSV 100 BN0S TSTFSV 125 BN0STSSV 125 BN0STSSV 125 BN0S TSTSED 050 RN0D B43450440418600000000TSK 125 NT0ETFK 125 NT0ETSK 200 NT0ETFK 200 NT0E

Material Handling Filter

Caster Sockets Brackets and Floor Locks

Includes heavy-duty plate mount floor locks designed to instantly secure a mobile equipment in a fixed position. Feature an electrostatic-sprayed black matte finish and a maximum mounting height of 8 inches

Floor Lock Heavy Duty For Casters
Item: AA7LYQ
Model: TLCH
€282.00 /unit
Add To Cart
Floor Lock Hd Extended Pedal For Casters
Item: AA7LYR
Model: TLCHR
€304.50 /unit
Add To Cart

Caster Wheels

Includes polyurethane / nylon / cast-iron / rubber caster wheels featuring an aluminium / cast iron / nylon core and maximum load rating of 5500 lb. Can operate at temperatures ranging from -58 degrees to 572 degrees Fahrenheit and offered in different bore diameters and hub lengths

  • Caster Wheel
  • Caster Wheel
  • Caster Wheel
  • Caster Wheel+24
Item (27)

Dual Wheel Casters

Feature nylon / polyurethane wheel construction and ideal for applications where load distribution per wheel is an important criterion. Have a maximum load capacity of 350 lb and can operate at temperatures ranging from -22 to 176 degrees F

Plate Casters

Designed for low-, medium- and heavy-duty applications, with load ratings ranging from 110 to 4400 lb. Available in polyurethane, nylon, cast iron, phenolic or rubber caster wheel variants. Casters with brakes also available

Specialty Casters

80 / 90 Shore D inverted (air cargo) / scaffold / scene shifter / triangle top plate casters ideal for aviation cargo handling applications, and for use in theatres and exhibition halls for presentations. Feature rubber / polyurethane / phenolic / nylon wheel construction

Stem Casters

Ideal for shopping carts, hospital beds, rolling ladders and industrial cabinets to provide smooth movement around tight corners. Can handle a maximum load of 2200 lb and available in different overall heights

Twin Wheel Casters

Designed to provide great mobility and are suitable for light-duty tables and chairs. Can handle up to 297 lb load and offered in M12 and M16 thread sizes

Twin Wheel Swivel Caster 297 Lb.
Item: AF8CYZ
Model: 3.55044040170001
€104.57 /unit
Add To Cart

About Revvo

Revvo manufactures light-, medium- and heavy-duty casters and wheels for use with mobile stands and fixtures, shopping carts, work cabinets, tool and die carts, and boat dollies. The company's product line includes a variety of plate casters, stem casters, specialty casters, twin wheel casters and dual wheel swivel casters.
Revvo swivel stem casters are designed to provide smooth and easy manoeuvrability around tight corners and narrow corridors. They can be easily fitted on rolling ladders, industrial cabinets, food service carts and hospital beds. These Revvo casters feature nylon or polyurethane wheels, ball or roller bearings, and a maximum load capacity of 275 lb. Choose from a wide range of these quality stem casters, based on different wheel diameters, stem lengths, thread sizes and wheel widths, on Raptor Supplies.