Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

RIDGID

Since 1923, RIDGID (a subsidiary of Emerson Electric) has been manufacturing a wide variety of hand & power tools for machinery manufacturing applications. Read More

Filter

Hand Tools

Power Tools

Test Instruments

Plumbing

Cleaning

Machining

Material Handling

Pumps

Pneumatics

Safety

Welding

Electrical

Hand Tools Filter

Plumbing ToolsView all

  • Flaring And Swaging Tools

    Used to connect gas pipes and copper tubing and are widely used in ACs and refrigerators. Available in single-flare and double-flare variants for low- and high-pressure applications, respectively

  • Hand Reamer

    Includes inner-outer, spiral ratchet pipe and tubing reamers ideal for deburring and reaming stainless steel, aluminium, brass and copper tubing

  • Manual Drain Cleaners

    Includes closet augers, combination augers and hand spin drain cleaners used to clear stubborn plumbing clogs. Can clean drain lines of up to 1-1/2 inch diameter

  • Pipe and Tubing Cutters

    Soil pipe / foam core / tailpiece / quick acting tubing cutters featuring machined, forged or MIM steel blades for cutting pipes made from different materials

  • Pipe Extractors
  • Pipe/Tube Brushes
  • Plumbing Specialty Tools

    Rugged and sturdy wrenches used to turn or remove stubborn pipes and faucets. Available in different materials and lengths

  • Tubing Benders

    Cast aluminium and carbon steel tube benders used for bending soft copper, aluminium and light-wall hydraulic tubing. Available in cushion-grip and non-cushion grip handle variants

Plumbing EquipmentView all

WrenchesView all

  • Chain Wrenches and Tongs

    Used to turn or hold cylindrical workpieces in various metalworking and plumbing applications. Available in double-end and single-jaw variants

  • Pipe Wrenches

    Straight, offset, monkey and end pipe wrenches with adjustable jaws to firmly grip pipes. Used to turn threaded pipes and pipe fittings while assembling or disassembling

  • Strap Wrenches

Measuring and Layout ToolsView all

  • Distance Meters

    Battery-operated laser distance meters used to provide quick and accurate distance readings by transmitting and receiving ultrasonic waves between the laser pointer and target area

  • Measuring Tapes

    Metric diameter tapes used with RIDGID roll groovers to measure distances in various surveying jobs

Cutting ToolsView all

  • Bolt Cutters

    Have hardened alloy steel jaws and a centre cut that has a capacity to cut 7/16, 3/8 and 5/16 inches in soft, medium and hard metals, respectively. Ideal for cutting rods, wire mesh, rebar, cables and bolts

Crimping ToolsView all

  • Crimping Tool Dies

    Used to bend, cut, strip and crimp insulated wires / cables up to 750 kcmil. Can be used with copper lugs, aluminium cables and fine stranded wires

BendersView all

  • Hydraulic Pipe Bender

    Used in precision cold bending of standard gas pipes and black pipes of thicknesses ranging from 3/8 to 3 inches. Feature durable piston seals to avoid premature leaks and a pressure-relief valve that prevents the system from over-pressurisation

VisesView all

  • Bench Vises

    Steel made vises with a swivel base and a serrated jaw face used to securely hold straight and irregular-shaped workpieces, round tubing and pipes

About Ridgid

The RIDGID product line includes wrenches, tube benders, vises, pipe cutters, pipe locators, pipe extractors, drain guns and bolt cutters. The brand's pipe cutters are used for cutting metallic pipes without crimping. These cutters feature bodies made of aluminium / iron for structural rigidity and have steel / machined steel blades to ensure resistance against corrosion. They provide cutting capacity up to 4 inches and come with an ergonomic handle for reducing stress on the user's hands. RIDGID tube benders are ideal for bending tubes & pipes during metal-forming projects. They can be used with ropes, chains, cables & tie-downs. They feature cast aluminium construction for high mechanical strength and a fine surface finish. These tube benders produce uniform bends up to 180 degrees and are available in lengths of 22 & 28 inches.

Things To Consider

Cross-Reference Alternatives

Some RIDGID MPNs cross individual references to the equivalent Westward model numbers. So, if you're looking for a competitor item that is either out of stock or obsolete, chances are Raptor Supplies has the equivalent RIDGID product available.

Why Us?

Raptor Supplies, a trusted RIDGID distributor, offers its complete range of products. We can recommend suitable products for diverse application requirements.

Shipping

These RIDGID products range from small to large sizes. They may require careful packaging as some items might get damaged while shipping. Hence, they items are delivered by courier shipment and air freight for minimum downtime.

Major Trade Names

Press Snap Soil Pipe Cutters

These cutters provide quick cutting of cast iron soil pipes without lengthy lever arms (used by conventional soil pipe cutters). They can be used with all RIDGID press tools for cutting 1-1/2 to 4-inc...Read more 

Aluminium RapidGrip Wrenches

These wrenches are 35% lighter than heavy-duty units and offer quicker single-handed operation. They feature a spring-loaded jaw design to provide rapid ratcheting action and a unique combination hook...Read more 

Standard Series ProPress XL-C Rings

They are ideal for joining 2-1/2 to 4-inch stainless steel or copper pipes within seconds. These XL-C rings and V2 actuator jaws feature a patented swivelling mechanism that allows connection of the t...Read more 

Ridgid Competitive Advantages

SeeSnake microDRAIN Video Inspection Systems

These portable pipe inspection diagnostic reels and cameras are designed for small conduits and pipes. They are suitable for inspections with tight turns, such as P-traps & toilet traps. These systems feature a camera head spring assembly made of hardened stainless steel for durability and high-intensity lights for comfortable viewing.

Frequently Asked Questions

Which company owns RIDGID?

RIDGID is one of Home Depot's flagship brands.

What are the different types of RIDGID wrenches offered by Raptor Supplies?

Raptor Supplies, one of the authorised RIDGID distributors, offers strap wrenches, chain wrenches and pipe wrenches.

Brand Exclusive Products