Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

RUBBERFAB

Filter

Pneumatics

ACC-T-202AACC-T-202

Plumbing

40MPE-Z-XR-10040MPE-Z-XR-15040MPE-Z-XR-20040MPE-Z-XR-25040MPE-Z-XR-30040MPE-Z-XR-40040MPSFY-Z-XR-10040MPSFY-Z-XR-15040MPSFY-Z-XR-20040MPSFY-Z-XR-25040MPSFY-Z-XR-30040MPSFY-Z-XR-400

Electrical

ACC-EX-T-3-MMACC-EX-K-3-MMACC-EX-T-12-MMACC-EX-K-12-MMACC-EX-T-6-MMACC-EX-K-6-MMACC-T-199A-LACC-T-199A-SACC-K-199A-LACC-K-199A-SACC-T1V-10ACC-KV-10

Pneumatics Filter

Parts

Hole Plug 1-1/2 Inch Brass
Item: AC7MKJ
Model: ACC-T-202A
€113.41 /unit
Add To Cart
Sampling Tube 1-1/2 Inch Brass
Item: AC7MKK
Model: ACC-T-202
€142.88 /unit
Add To Cart

About Rubberfab

A Garlock Hygienic Technologies company, Rubber Fab is a leading manufacturer of sanitary gaskets and plumping solutions such as Tuf-Steel, Tuf-Flex, Torque-Rite, Smart Gasket, Detectomer, ADI Free and Smart Clamp. The vast Rubber Fab sanitary catalogue includes o-rings, brewery gaskets & hoses, extraction products, tubings, sight gauges, hose fittings and sanitary clamps. Rubber Fab Smart Gasket clamps comprise hinge clamps and thermocouple clamps designed to work with gaskets to accept samples through ports for sampling in piping systems. These single pin sanitary clamps are made from 304 stainless steel and are ideal for delivering holding capacity with a maximum pressure of 600 PSI. They are further available in 3/4, 1-1/2, 2, 3 and 4 inch bolt sizes. SaniLock x Butt Weld couplers / clamps from Rubber Fab are designed to quickly connect and disconnect sanitary pipe fittings or sanitary hose systems. These quick connect clamps feature snap-in-place locking arms for securing a hose or pipe in place while automatically aligning with the gasket. They are ideal for converting appropriate hose fittings into Tri-Clamp connections. Choose from a wide range of Rubber Fab gaskets, clamps and tubings on Raptor Supplies.