Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

SK PROFESSIONAL TOOLS

For more than 100 years, SK Professional Tools (a division of Ideal Industries Inc) has been manufacturing precision-crafted professional hand tools for the manufacturing and automobile industries. Read More

Filter

Hand Tools

Pneumatics

Adhesives Sealants and Tape

Power Tools

Fleet and Vehicle Maintenance

Hand Tools Filter

WrenchesView all

  • Adjustable Wrenches

    Black oxide / chrome finish wrenches ideal for loosening and tightening mechanical fasteners in metal- or wood-working applications. Feature a fully adjustable jaw capable of accommodating nuts and bolts of sizes ranging from 0.9375 to 1.875 inches

  • Box End Wrench Sets

    6- / 12-point box end wrench sets featuring a SuperKrome plating for maintaining a lustrous finish, even in harsh environments. Can be used in constrained spaces and offered in both SAE and Metric sizes

  • Box End Wrenches

    Heavy-duty box end wrenches ideal for fastening square / hexagonal nuts and bolts in automobile maintenance and repair services. Feature a deep offset facility for maximum hand clearance during operation. Separate half-moon wrenches also available

  • Combination Wrench Sets

    Short / long / standard combination wrench sets suitable for driving stubborn or worn-out mechanical components, such as bolts, nuts and screws. Feature a SuperKrome / black oxide coating for protection against abrasive conditions

  • Combination Wrenches

    Ideal for gripping, loosening and fastening nuts and bolts in automotive, aerospace, mechanical and construction applications. Feature steel construction for withstanding industrial abuse and a full polish / black oxide finish for resistance against abrasive materials

  • Flare Nut Wrench Sets

    Best suited for working with hexagonal fittings and nuts for industrial machinery maintenance, hydraulic equipment installation, coolants and pipelines. Available in chrome, full polish and super chrome finish for resistance against hydraulic fluids and abrasive chemicals

  • Flare Nut Wrenches

    Suitable for fastening nuts and bolts in automotive servicing, metalworking, fire & safety, mining and shipyards. Full steel construction for withstanding harsh industrial and outside environment while ensuring long-term, durable operation. Available in full polish and super chrome finish variants

  • Hex and Torx Key Sets

    Best suited for installation and removal of hexagonal socket screws and bolts in industrial machinery, hydraulic equipment, automation, metalworking and research and development applications. Black oxide finish for high abrasion resistance. Available in plain and L-shaped handle variants

  • Interchangeable Head Torque Wrenches

    Micrometer torque wrenches designed for fastening nuts and bolts to precise torque values in manufacturing, packaging, oil & gas, mining and servicing applications. Audible click indicator for warning against exceeding torque values and steel construction for withstanding accidental drops and blows

  • Interchangeable Torque Wrench Heads

    Suitable for use with wrenches in hydraulic equipment, industrial machinery and servicing applications. High carbon steel construction offers strength and durable operation. Available in open-end and square drive head variants

  • Micrometer Torque Wrenches

    Ratchet torque wrenches designed for precise torque output operations in metalworking, mining, manufacturing and production applications. Dual durometer grip offers additional stability, ease-of-use and user comfort. Available in 1/2, 1/4, 3/4 and 3/8 inch drive sizes

  • Ratcheting Wrench Sets

    Combination wrench sets ideal for fastening or loosening nuts and bolts. Feature a 6-pawl technology offering 1.7-degree arc swings for maximum accuracy with 216 positions. Equipped with an I-Beam handle for distributing the force uniformly

  • Ratcheting Wrenches

Sockets and BitsView all

  • Crowfoot Socket Wrenches

    Steel flare nut crowfoot wrenches for use with hexagonal nuts and fittings. Available in different lengths and drive sizes

  • Hand Ratchets

    Includes flex head handles, hand ratchets and thumbwheel ratchets suitable for use with sockets for fastening nuts and bolts in tight to reach spaces; used in paper & pulp plants, as well as welding, warehousing, packaging and woodworking applications. Roundhead ratchets available in 1/2, 1/4, 3/4 and 3/8 inch drive sizes

  • Socket Adapters

    Used to adapt the drive size of a socket for use with a wrench of different drive size. Most models feature SuperKrome finish for maximum corrosion resistance and offer one-handed lock mechanism for quick socket attachment & removal

  • Socket Bit Sets

    Used for tightening socket bolts and cap screws using hydraulic or pneumatic impact wrenches. Selected models feature a SuperKrome plating to produce a jewelry-like mirror polished finish. Offered in SAE and Metric configurations

  • Socket Bits

    Establish a connection with a ratchet in the same configuration as hex sockets using a square-drive socket. Feature S2 or alloy steel construction ensuring stability both at high & low temperatures. Offered in 3/8, 1/4 & 1/2 inch drive size options

  • Socket Extensions

    Used in conjunction with sockets and hand drive tools to loosen and tighten mechanical fasteners. Available in 3/8, 3/4, 1/4 & 1/2 inch drive size options

  • Socket Sets

    Wide range of socket sets with bits and spark plug socket sets for removing lug nuts and wheel locks easily. Selected models feature SuperKrome / corrosive-resistant alloy steel / black oxide finish ensuring dimensional stability and improved lubricity

  • Socket Wrench Accessories

    Includes ratchet rebuild & renewal kits, speeders, spinner extensions, sliding T handles, thumbwheel ratchets and universal joints. Sliding T-handles provide better access in compact spaces and come with a SuperKrome finish for longer life

  • Sockets

    Integrated with a SureGrip hex drive design to drive the sides of the fastener and prevent rounding of damaged or rusted fasteners. Come coated with a chrome / SuperKrome / black oxide / corrosive-resistant finish

  • Spark Plug Sockets

Cutting ToolsView all

Impact Sockets and BitsView all

  • Impact Socket Sets

    Designed for use with powered or manual wrenches for bolt fastening operations in woodworking, automotive, maintenance & repair, and production applications. Manganese phosphate finish offers complete resistance against hydraulic fluids and abrasive liquids. Available in 2, 6, 10, 12 and 39 piece variants

  • Impact Sockets

    Suitable for use with wrenches for nut & bolt fastening operations in manufacturing, hydraulic equipment and industrial machinery. Steel construction offers high strength and long-term durability. Available in up to 2 inch length variants

Crimping ToolsView all

  • Cable and Wire Crimping Tools

    Designed for cutting, stripping and crimping electrical wires of sizes ranging from 22 to 10 AWG. Feature a cushion grip to provide user comfort for prolonged use

Hand Tool KitsView all

  • Master Sets

    Automotive tool sets designed for maintenance & repair operations in servicing, military, agriculture, woodworking and plumbing applications. Screwdrivers with insulated handles for protection against accidental shocks and damage. Variants offered with and without toolbox storage option

About Sk Professional Tools

The extensive SK Tools catalogue includes socket sets, wrench sets, pliers, cutters, screwdrivers, driver tools, hammers, punches, chisels, ratchets, breaker bars, pry bars and torque wrench heads. SK impact sockets are used with pneumatically, electrically or hydraulically powered impact wrenches to remove worn / stripped / stubborn nuts & bolts from vehicles. These steel-made impact sockets are designed to easily cope with vibrations caused by impact wrenches. They feature a SureGrip drive design for preventing rounding of rusted or damaged fasteners and are offered in black phosphate coating for resistivity against corrosion. The company also offers hardened steel diagonal cutters featuring diagonally offset cutting edges for cutting wires, screws & nails.

Things To Consider

Cross-Reference Alternatives

Some SK Professional Tools MPNs cross individual references to the equivalent Ampco or Proto model numbers. So, if you're looking for competitor items that are either out of stock or obsolete, chances are Raptor Supplies has the equivalent SK Professional Tools products available.

Why Us?

Raptor Supplies, a trusted SK Professional Tools distributor, offers its complete range of products. We can recommend suitable products for diverse application requirements.

Shipping

These SK Professional Tools products range from small to large sizes. They may require careful packaging as some items might get damaged while shipping. Hence, they are delivered by courier shipment and air freight for minimum downtime.

Major Trade Names

SuperKrome Flex Fractional Combination Wrench Sets

They incorporate 3/8, 7/16, 1/2, 9/16, 5/8, 11/16 and 3/4 inch combination wrenches, packed in a tray. The pivoting socket end of these wrenches allows mobility in closed & cramped spaces. They come w...Read more 

TurboSockets

These tools are designed for removing Phillips and slotted head screws that are too stubborn for a screwdriver. They are also ideal for removing nuts, bolts & screws with very thin, tapered or rounded...Read more 

Frequently Asked Questions

What is the significance of SK Professional combination wrench sets?

These combination wrench sets feature 6-pawl technology that offers 1.7-degree arc swings for optimal accuracy in 216 positions.

Are SK Professional impact socket sets corrosion-resistant?

Yes, they feature manganese phosphate finish to resist corrosion on exposed surfaces.

What are the advantages of the SureGrip drive design?

The SureGrip drive design drives the side of the fastener while providing increased strength and preventing the rounding of damaged or rusted fasteners, which can occur while using a sharp cornered hex tool.

Brand Exclusive Products