Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

SOLO

Filter

Pumps

8900850

Pneumatics

4061342

Outdoor Equipment

0610456P4184300343473D473P4560610406-K475-B0610410P0610411K4900405K0610407K

Paint Equipment and Supplies

458-V458-Rollabout458

Pumps Filter

Water Tanks

Pressure Water Tank
Item: CD2KAD
Model: 8900850
€251.00 /unit
Add To Cart

About Solo

Solo is a leading innovator of backpack, hand-held and one-hand compression sprayers. Its extensive catalogue includes spreaders, mist & air blowers and cut-off machines. Solo backpack sprayers are flexible and ergonomically designed for large & small spraying applications. These backpack sprayers feature a high-performance piston pump that offers increased pressure capabilities up to 90 psi. They come in a rugged metal frame with extra-large tank openings to provide stability, in addition to allowing easier filling & cleaning. To cut through concrete, steel, asphalt, cast iron & stone, the brand offers industrial-grade cut-off saws. These cut-off saws feature a two-stroke engine with power rated at 4 kW to produce high output at very low emission rates. Choose from a wide range of cut-off saws, pressure water tanks, air filters, filter cartridges, spark plugs and cap gaskets on Raptor Supplies.