Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

SPENCE

For more than 100 years, Spence Engineering Company, Inc. has been providing high-quality steam and fluid control products and solutions for HVAC and industrial marketplace. Read More

Filter

Pneumatics

07-04164-00

Plumbing

D50-C1D9CD50-C1G9BD50-C1F9HD50-C1F9CD50-C1F9AD50-C1E9HD50-C1E9CD50-C1E9AD50-C1D9HD50-C1G9GD50-C1D9AD50-C1C9H

Test Instruments

99B99H99J99Q

HVAC and Refrigeration

81S-CSC981S-CSD985-CMH9SPS-30SPS-60SPS-175

Pneumatics Filter

Parts

SPS repair kits comprising a diaphragm screw, pusher & pressure plates, a valve spring, a seat ring, a gasket, a stem, a screen, a disc, two stem nuts and three diaphragms.  Suitable for use with spring-actuated (D) pilots

Regulator Sps Repair Kit
Item: AB9EXC
Model: 07-04164-00
€713.61 /unit
Add To Cart

About Spence

Spence Engineering Company, Inc. manufactures high-quality steam speciality and fluid control products and solutions for HVAC and industrial marketplaces. The company's line of products includes control valves, direct-operated valves, regulators, safety relief valves, strainers, piping specialities, noise suppressors, insulating jackets and desuperheaters. The ED Series pressure regulators from Spence are widely used in single-stage, two-stage and parallel reduction stations; steam distribution systems (for pressure regulation) and district heating systems. Spence control valve is mainly designed to provide great flow capacity and high pressure control. It is offered in cast iron, stainless steel and bronze and is ideal for applications in HVAC systems, heating ducts, heat exchangers, induction furnaces and plating tanks.

Things To Consider

Cross-Reference Alternatives

Spence Valves MPNs cross individual references to the equivalent Vulcan Hart and Watts model numbers for pumps. So, if you're looking for a competitor item that is either out of stock or obsolete, chances are Raptor Supplies has the equivalent Spence products available.

Why Us?

Raptor Supplies, a trusted Spence distributor, offers its complete range of products. We can recommend suitable products for your diverse application requirements.

Shipping

These Spence products range from small to large sizes. They may require careful packaging as some items might get damaged while shipping. Hence, the brand's items are delivered by courier shipment and air freight for minimum downtime.

Major Trade Names

Spence Competitive Advantages

Type E Valve

Spence Type E valves are pilot-operated and have a single-seat design featuring compact construction, balanced metal, flexible diaphragms and the main spring to automatically stop liquid or gas flow at a pressure set point, maintaining safe pressure levels. They come with a 4A bleed port that restricts the flow and pressure built under the diaphragm and a three-valve by-pass to facilitate inspection without interrupting services. The pilot can be mounted on either side of the main valve by using a 1/4 inch nipple and union (provided with the assembly) which easily connects the diaphragm chamber to the desired point of pressure control. They are capable of withstanding a maximum pressure and temperature rating of 600 psig and 600 degrees F, respectively.

Frequently Asked Questions

What are thermowells used for?

Thermowells are designed to guard temperature sensors like thermocouples, thermistors and bimetal thermometers against excessive pressure, velocity and corrosion.

What are the advantages of epoxy coating?

Epoxy coating is composed of an epoxy resin and a polyamine hardener. It is used on the metal surface to prevent the material from corrosion and provide shock resistance. It is easy to clean and maintain.

What is a temperature control valve?

A temperature control valve ensures that excessive heat does not lead to leaking or other damage. It reduces maintenance and also eliminates the possibility of injury due to steam leaks.