Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

TAPECASE

Filter

Adhesives Sealants and Tape

TC485TC534TC534TC534TC485TC485TC485TC485TC485TC414TC414TC414

Safety

TC414 - REDTC414 - GREENTC414 - YELLOWTC414 - ORANGETC414TC414TC414TC414TC414TC414TC414TC414

About the Brand

TapeCase is a leading manufacturer of high-quality converter tapes for applications in electronic, transportation, healthcare and automotive industries. The company's product catalogue comprises adhesive tapes, dispensers, film tapes and masking tapes. TapeCase double-sided tapes have pressure-sensitive adhesive on both sides to adhere kilograms of weight per square centimetre of contact area, even at elevated temperatures. These tapes have maximum tensile and adhesive strengths of 40 and 20 kg, respectively. The company's film tapes are ideal for reducing friction between insulates and protecting the surface from dust, solvents and scratching. These tapes are 8 mm thick and have an adhesive strength of up to 2 kg. Choose from a wide range of adhesive tape products, such as packaging, duct and cloth tapes; and special-purpose tape kits on Raptor Supplies, an authorised TapeCase distributor.