Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

TE CONNECTIVITY

Filter

Electrical

CPGI-2-520103-2-10CPGI-2-520107-2-10CPGI-2-520264-2-10CPGI-3-350820-2-10CPGI-4-520448-2-10CPGI-4-521098-2-10CPGI-B-106-1401-25CPGI-B-106-1401-BULKCPGI-B-106-1402-25CPGI-B-106-1402-BULKCPGI-B-106-1403-25CPGI-B-106-1403-BULK

Electrical Filter

Fork Terminals

Designed to easily connect wires to bus bars, studs or other electrical systems. Feature nylon construction which is lightweight & provides electrical insulation. Enhanced flexibility allows bending in any direction without damage. Available in red, blue and yellow colours

  • Nylon Fork Terminal
  • Nylon Fork Terminal
  • Nylon Fork Terminal
  • Nylon Fork Terminal+10
TE CONNECTIVITY

Nylon Fork Terminal

Item (13)

Pin Terminals

Short, rigid pins designed for applications such as soldering and printed circuit boards. Feature lightweight nylon construction which provides electrical insulation and tin-plated copper connecting material for maximum conductivity

Pin Terminals
TE CONNECTIVITY

Pin Terminals

Item (2)

Ring Terminals

Designed to connect two or more wires to a single point in an electrical system. Feature heat shrink insulation which allows reliable operation at temperatures up to 257 degrees F. Available in 22 to 18 AWG, 16 to 14 AWG and 12 to 10 AWG ring sizes

22 to 18 AWG Ring Terminal
Item (11)
  • 16 to 14 AWG Ring Terminal
  • 16 to 14 AWG Ring Terminal
  • 16 to 14 AWG Ring Terminal
  • 16 to 14 AWG Ring Terminal+8
Item (11)
  • 12 to 10 AWG Ring Terminal
  • 12 to 10 AWG Ring Terminal
  • 12 to 10 AWG Ring Terminal
  • 12 to 10 AWG Ring Terminal+8
Item (11)

Splice Connectors

Crimp connectors designed to connect one wire to another or terminate a wire safely. Feature one-piece design for easier installation and polyolefin construction providing electrical insulation & strain relief. Available in polyolefin & vinyl variants and are UL & cUL listed

  • Vinyl Butt Splice Connector
  • Vinyl Butt Splice Connector
  • Vinyl Butt Splice Connector
  • Vinyl Butt Splice Connector+10
Item (13)

Splice Kits

Used to safely connect two cables together with minimum joint loss, for use in commercial lighting ballast applications. Feature Insulation Displacement Contacts to ensure quick termination to power wire connection and tap design for fast & easy installation. Available in blue & brown colour variants

  • Non-Metallic Splice Kits
  • Non-Metallic Splice Kits
TE CONNECTIVITY

Non-Metallic Splice Kits

Item (2)
Non-metallic Splice 14 To 12 Awg 300v Wt
Item: AE9CEJ
Model: CPGI-208169-2
€28.17 /unit
Add To Cart
Ballast Tap/Splices
TE CONNECTIVITY

Ballast Tap/Splices

Item (6)

Wire Disconnects

Ensure safe and easy disconnection from boards, wires and terminal blocks. Feature one-piece design for easy installation and poke-in wire termination for a reliable connection. Are shock resistant and available in nylon & polycarbonate variants

Wire End Connectors

Designed to make a low impedance connection between two or more electrical cables in an electrical box. Heat shrink design ideal for high-temperature applications, with a heat shrink ratio of 2:1. Wire connectors with a water-resistant sealant for corrosion protection also available

  • Heat Shrink Wire Connectors
  • Heat Shrink Wire Connectors
  • Heat Shrink Wire Connectors
  • Heat Shrink Wire Connectors+8
Item (11)
  • Wire Connector
  • Wire Connector
  • Wire Connector
TE CONNECTIVITY

Wire Connector

Item (3)

About Te Connectivity

TE Connectivity has been manufacturing high-quality connectivity and sensor solutions for the transportation & communication industries. The TE Connectivity catalogue includes antennas, sensors, connectors, EMI filters, fibre optics, heat shrink tubing, power systems, relays, contactors and switches. TE Connectivity fork terminals are commonly used to connect wires to bus bars, studs or other electrical systems. These fork terminals feature nylon construction for light weight & electrical insulation, can bend in any direction without damage, repel hydrocarbons and have increased dielectric strength. They come with serrations which ensure the maximum tensile strength and electrical contact with the conductor. Heat shrink wire connectors by TE Connectivity provide mechanical protection, electrical insulation and strain relief. These heat shrink tubings are UV, water, chemical & flame resistant and minimise heat transfer for electrical & thermal insulation. They are highly flexible, making them ideal for compact spaces and are colour-coded for easy identification. Choose from a wide range of fork terminals, heat shrink wire tubing, pin & ring terminals, splice connectors & kits, wire disconnects and wire end connectors on Raptor Supplies, an authorised TE Connectivity distributor.