Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

TORMEK

Filter

Power Tools

TOR-MH380TOR-MSK250TOR-ADVDTOR-LA145TOR-LA220TOR-SG200TOR-SG250TOR-LA122TOR-1162TOR-XB100TOR-WM200TOR-SB250

Machining

TOR-DBS22

Power Tools Filter

Hand Grinder Accessories

Machine Cover 16 x 12 x 12
Item: AE7JXW
Model: TOR-MH380
€50.13
Add To Cart
Diamond Exchange Tip For Adv-50 + Tt-50
Item: AE7JYL
Model: TOR-ADVD
€103.08
Add To Cart
  • Grindstone
  • Grindstone
TORMEK

Grindstone

Item (2)
Set Of Standard Exchange Discs
Item: AE7JYE
Model: TOR-LA122
€75.70
Add To Cart
Micro Adjust Nut With Scale
Item: AE7JYD
Model: TOR-1162
€18.17
Add To Cart
Horizontal Base For Universal Support
Item: AE7JYC
Model: TOR-XB100
€50.13
Add To Cart
Anglemaster
TORMEK

Anglemaster

Item: AE7JXZ
Model: TOR-WM200
€50.13
Add To Cart
Blackstone Silicon
Item: AE7JXX
Model: TOR-SB250
€347.06
Add To Cart
Set Of Optional Narrow Discs
Item: AE7JXV
Model: TOR-LA124
€75.70
Add To Cart
Profiled Leather Honing Wheel
Item: AE7JXU
Model: TOR-LA120
€112.24
Add To Cart
Turning Tool Setter
Item: AE7JXR
Model: TOR-TTS100
€62.91
Add To Cart
Stone Grader
TORMEK

Stone Grader

Item: AE7JXQ
Model: TOR-SP650
€53.79
Add To Cart
Truing Tool
TORMEK

Truing Tool

Item: AE7JXP
Model: TOR-TT50
€152.41
Add To Cart
Planer Blade Attachment
Item: AE7JXM
Model: TOR-SVH320
€315.96
Add To Cart
Tool Rest
TORMEK

Tool Rest

Item: AE7JXL
Model: TOR-SVD110
€68.40
Add To Cart
Gouge Jig
TORMEK

Gouge Jig

Item: AE7JXJ
Model: TOR-SVD186
€165.19
Add To Cart
Axe Jig
TORMEK

Axe Jig

Item: AE7JXH
Model: TOR-SVA170
€37.39
Add To Cart
Scissors Jig
TORMEK

Scissors Jig

Item: AE7JXG
Model: TOR-SVX150
€92.16
Add To Cart
Long Knife Jig
Item: AE7JXF
Model: TOR-SVM140
€97.65
Add To Cart
Knife Jig
TORMEK

Knife Jig

Item: AE7JXE
Model: TOR-SVM45
€70.21
Add To Cart

About the Brand

Tormek manufactures premium grade sharpening tools used by carpenters, cabinet makers, woodturners & woodcarvers, as well as in restaurant, industrial kitchen and household applications. The Tormek catalogue includes grinding jigs, grinding wheels, sharpening stations, honing wheels and knife holders. The brand's grindstones are used for efficient steel removal or fine surface finishing and feature a unique combination of the stone & the Stone Grader SP-650 to provide two different cutting actions in a single stone. The Stone Grader polishes the grindstone from the normal 220 grit to a surface which acts like a 100 gritstone. These grindstones can cut carbon steel to high-speed steel tools and allow fine sharpening with the same setting of the jig that was used for initial shaping of the tool. Tormek drill bit sharpeners are used to precisely sharpen drill bits ranging from 3 to 22 mm in size. These bits feature a 4-facet point that enhances cutting performance by allowing the chisel edge to get a point rather than being flat as on other drills. These drill bit sharpeners generate less heat, providing added durability. Choose from a wide range of grindstones, drill bit sharpeners, reference books, water troughs, profiled leather honing wheels and stone graders on Raptor Supplies.