Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

TYGON

Filter

Plumbing

ADA00029ADA00038ADA00046ADA00064ADA00070ADA05074ADA05079ADA06074AAG00700AAG00165AAG00007AAG00012

Pneumatics

ACF00038ACF00003ACF00006ACF00046AJD00007ACF00023ACF00007ACF00017ACF00045ACF00018AJD00017ACF00032

Lab Supplies

DX263013-50DX263031-10DX263041-05D1069329D1069324D1069328DX263029-10DX263016-50

Plumbing Filter

Drain Stoppers

Peroxide-cured silicone stoppers used to close drain outlets firmly so that the container remains filled with water or fluid

Peroxide-cured Silicone Stopper Pk5
Item: AF4DFC
Model: DX263038-05
€38.59
Add To Cart

PVC and CPVC Tubing

Abrasion- and corrosion-resistant tubing with a maximum working pressure of 100 psi, ideal for use in pumping and drainage systems. Available in 10, 20 and 50 ft variants

About the Brand

Tygon, a Saint-Gobain Performance Plastics brand, produces high-performance polymer products for the food & beverage, pharmaceutical and chemical processing industries. The Tygon catalogue includes hoses & fittings, adhesive tapes, filtration systems, tubing and heat seal equipment. Tygon tubing resists abrasion, wear & corrosion, and is used in air, water & liquid transport lines. Its heat resistant design ensures smooth operation at high temperatures. The tubing features an additional reinforcement embedded within its walls to withstand elevated pressure, has excellent acid & alkali resistance and is compatible with numerous oxidising agents. A wide range of tubing, stopper necks, closures and tweezer sets is available on Raptor Supplies.