Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

VAUGHAN

Filter

Hand Tools

S48S32RM24TBRM24TWHMPHMTHMABM100FS999MLSF6SF6HSF6S

Pneumatics

611656020362123621636224363035641736536365512663636736367393

Hand Tools Filter

Ball Pein Hammers

High-carbon steel hammers used for shaping metallic surfaces and hitting punches or chisels. Feature a 12 / 16 / 24 oz head with a flat surface on one end and a rounded dome on the other end. Offered in fibreglass and hickory handles  

Ball Pein Hammer 12 Ounce 1 7/8 Head Diameter
Item: AB8WLX
Model: TC2012
€30.19
Add To Cart
Ball Pein Hammer 16 Ounce 1 1/4 Head Diameter
Item: AB8WLY
Model: TCO16
€23.98
Add To Cart
Ball Pein Hammer Fiberglass 24 Ounce
Item: AE3BZV
Model: FS224
€44.70
Add To Cart

Claw/Rip/Framing Hammers

Claw hammers widely used by framers, contractors and construction workers for driving nails into both soft and hard materials. Feature a rust-resistant powder-coat finish  and a drop-forged, heat-treated head for strength and durability. Separate chipping and brick hammers also available

Rip Hammer Fiberglass 20 Oz
Item: AB8WKP
Model: FS999ML
€39.31
Add To Cart
Claw Hammer Fiberglass 16 Oz
Item: AB8WLW
Model: FS16
€39.89
Add To Cart
Titanium Rip Hammer Milled 16 Ounce Hickory
Item: AD2EXY
Model: 7180
€167.39
Add To Cart
Titanium Rip Hammer Smooth 16 Ounce Hickory
Item: AD2EXZ
Model: 7182
€168.64
Add To Cart
Straight Claw Hammer Linesman 28 Ounce
Item: AH8ENZ
Model: 106-02
€50.47
Add To Cart
Prospecting Pick 22 Ounce Steel
Item: AH8EPA
Model: 179-03
€48.32
Add To Cart
Chipping Hammer Welders Vertical 15 Ounce
Item: AH8EPL
Model: WCCS
€24.78
Add To Cart

Engineer/Drilling/Blacksmith Hammers

Wide range of fibreglass, hickory and steel hammers offered in different lengths and head materials. Used in a variety of engineering, drilling and metalworking applications

Hand Drilling Hammer Steel 3 Lb
Item: AD7RPY
Model: RHD3
€41.18
Add To Cart
Blacksmith Hammer Hickory 40 Oz
Item: AE4LRC
Model: S40
€30.26
Add To Cart
Hand Drilling Hammer Steel 4 Lb 15 In
Item: AE8CXT
Model: RHD4L
€46.68
Add To Cart
Engineer Hammer Steel 4 Lb 15-1/2 Inch
Item: AF7XGE
Model: SDF64F
€49.45
Add To Cart
  • Engineer Hammer
  • Engineer Hammer
Item (3)

Hand Saws

Ideal for making angled or curved cuts through the drywall in confined spaces. Feature tri-edged teeth, a handle with interchangeable pistol / tube grip &  a thick steel blade. Available in blade lengths ranging between 8 and 13 inches

Double Edged Pull Saw 10 Inch Graduated
Item: AD2EYA
Model: 56930
€48.20
Add To Cart
Coarse/medium Pull Saw 13 Inch 9tpi
Item: AD2EYB
Model: 56910
€44.13
Add To Cart
Medium/fine Pull Saw 10 Inch 14tpi
Item: AD2EYC
Model: 56920
€41.08
Add To Cart
Extra Fine Pull Saw 8 Inch 17tpi
Item: AD2EYD
Model: 56950
€35.59
Add To Cart
Electricians Pull Saw 3 1/2 Inch 17tpi
Item: AD2EYE
Model: 56966
€28.98
Add To Cart

Interchangeable Tips/Heads

Includes soft-face and hard-face hammer replacement heads available in a variety of colours, tip materials and thread sizes

Hard Hammer Tip 1 Inch Diameter
Item: AB8WKR
Model: SF6H
€9.89
Add To Cart
Soft Hammer Tip 1 Inch Diameter
Item: AB8WKT
Model: SF6S
€9.81
Add To Cart
Hard Hammer Tip 1 3/8 Inch Diameter
Item: AB8WKV
Model: SF12H
€10.35
Add To Cart
Soft Hammer Tip 1 3/8 Inch Diameter
Item: AB8WKW
Model: SF12S
€10.14
Add To Cart
Hammer Tip 1 3/4 Inch Rawhide
Item: AD7RPZ
Model: 175RF
€29.92
Add To Cart
Hammer Tip 2 Inch Rawhide
Item: AD7RQA
Model: 200RF
€36.55
Add To Cart
Hammer Tip 2 3/4 Inch Rawhide
Item: AD7RQB
Model: 275RF
€58.50
Add To Cart
Hammer Tip 1 3/4 Inch Plastic
Item: AD7RQC
Model: 175PF
€20.31
Add To Cart
Hammer Tip 2 Inch Plastic
Item: AD7RQD
Model: 200PF
€23.47
Add To Cart
Hammer Tip 2 3/4 Inch Plastic
Item: AD7RQE
Model: 275PF
€33.78
Add To Cart
Hammer Tip 1 3/4 Inch Hard Nylon
Item: AD7RQF
Model: 175NF
€18.77
Add To Cart
Hammer Tip 2 Inch Med Nylon
Item: AD7RQG
Model: 200NF
€24.11
Add To Cart
Hammer Tip 2 3/4 Inch Hard Nylon
Item: AD7RQH
Model: 275NF
€35.52
Add To Cart
Hammer Tip Rawhide Soft 1-1/4 Inch Natural
Item: AE8CYQ
Model: 125RF
€19.53
Add To Cart
Hammer Tip Rawhide Soft 1-1/2 In
Item: AE8CYR
Model: 150RF
€24.01
Add To Cart
Hammer Tip Nylon Medium 1-1/4 Inch Clear
Item: AE8CYT
Model: 125NF
€12.84
Add To Cart
Hammer Tip Nylon Medium 1-1/2 Inch Clear
Item: AE8CYU
Model: 150NF
€16.40
Add To Cart
Hammer Tip Plastic Hard 1-1/4 Inch Clear
Item: AE8CYV
Model: 125PF
€14.57
Add To Cart
12

About the Brand

Vaughan Manufacturing offers a complete line of highly durable hammers, wrecking and pry bars, chisels, punches, pincers, hatchets and axes. The Vaughan Hammers catalogue comprises sledge hammers, ball pein hammers, framing hammers, dead blow hammers, soft face hammers and sledge hammers. Due their shock-absorbing qualities and quality handles made of fibreglass, hickory or steel, these American made hammers are an industry favourite of carpenters, engineers and blacksmiths. Choose from a broad range of these hammers and other Vaughan tools such as hand saws and nail pullers in different lengths and materials on Raptor Supplies.