Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

VICTOR THERMAL DYNAMICS

A brand of ESAB, Victor Thermal Dynamics offers innovative cutting, gas control and speciality welding solutions for the automotive, construction, manufacturing, oil & gas, and fabrication industries. Read More

Filter

Hand Tools

EZ12PBLEZ12SBLEZ18SBL

Welding

1-1110-12-10209-60999-60077-00409-00919-00939-00949-00969-00979-00981-1130-1

Fleet and Vehicle Maintenance

22-5-65101-822-5-65103-8

Hand Tools Filter

Rules and Straight Edges

Ruler Inch Gloss White Plastic 12 Inch
Item: AH7MCH
Model: EZ12PBL
€22.18 /unit
Add To Cart
Ruler Inch Gloss Stainless Steel 12 Inch
Item: AH7MCJ
Model: EZ12SBL
€27.59 /unit
Add To Cart
Ruler Inch Gloss Stainless Steel 18-1/4
Item: AH7MCK
Model: EZ18SBL
€31.67 /unit
Add To Cart

About Victor Thermal Dynamics

The company's product line includes plasma cutters, cutting torches, gas welding tips & cutting outfits, gas welder fittings, and flowmeter & gas regulators. Plasma cutters are designed to cut precisely through electrically conductive materials (aluminium, brass, copper & steel) using an accelerated stream of high-temperature plasma. They feature a lightweight design for portability and are available in input voltage ratings of 120, 208 and 230 V. The company also offers heavy-duty straight cutting torches that can be used with industrial fuel gases such as propane, natural gas, acetylene, hydrogen and propylene. These Victor cutting torches consist of two-wheel valves at the incoming end and a lever to cut through metals.

Things To Consider

Cross-Reference Alternatives

Some Victor Thermal Dynamics MPNs cross individual references to the equivalent Uniweld or Westward model numbers. So, if you're looking for competitor items that are either out of stock or obsolete, chances are Raptor Supplies has the equivalent Victor Thermal Dynamics cutters available.

Why Us?

Raptor Supplies, a trusted Victor Thermal Dynamics distributor, offers its complete range of products. We can recommend suitable products for targeted applications in automotive and fabrication processes.

Shipping

These Victor cutters and cutting torches range from small to large sizes. They may require careful packaging as some items might get damaged while shipping. Hence, they are delivered by courier shipment and air freight for minimum downtime.

Major Trade Names

iCNC XT Integrated Controllers

These controllers are ideal for shape cutting tables and feature dual microprocessor control for high precision. They provide ethernet connectivity for fast & secure data transfer and offer remote acc...Read more 

Cutmaster TRUE Series Plasma Cutters

They ensure that the recommended cut capacity must also be the actual cut capacity, thereby eliminating the need for larger machines. These cutters make precise cuts on aluminium, steel & stainless st...Read more 

Drag-Gun Plus Plasma Cutters

These plasma cutters are designed for applications like expanded metal cutting, HVAC spiral ducting and metal stud cutting. They come equipped with an in-built air compressor to produce sufficient hea...Read more 

Victor Thermal Dynamics Competitive Advantages

ULTRA-CUT XT Systems

Ultra-Cut XT systems provide dross-free cutting with oxygen plasma and excellent cuts on non-ferrous metals with Water Mist Secondary (WMS) processes. These systems are available in 100 to 400A outputs for cutting plates having thicknesses up to 2 inches. They feature a leakless torch head design to prevent the ingress of air into the system. They have torches with a SpeedLok cartridge that enables consumable change within 60 seconds and minimises downtime between cuts. They are controlled by a microprocessor for precise cuts and have a new arc starter to ensure reduced HF emission.

Frequently Asked Questions

Where is the headquarters of Victor Thermal Dynamics?

The company is headquartered in St. Louis, Missouri, US

What is the difference between Victor and Harris torches?

Harris torches are equipped with the cut blow lever valve, which is missing in Victor cutting torches.

What are some common issues during plasma cutting?

Cutting too slow or too fast affects the cut quality. Cutting too slow would develop low-speed dross at the bottom edge and might widen the kerf. Cutting also gets hindered if the compressor is short of air.

What industry standards do Victor heating nozzles comply with?

Victor heating nozzles adhere to ISO, CGA E-4, UL 252 and ASTM G-175 standards for delivering high-quality service and utmost user safety.