Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

VIEGA PROPRESS

Viega ProPress is a plumbing solutions provider accredited with introducing press joining systems for the first time in North America. It has manufacturing plants in Germany, Denmark, Finland, Italy, Hungary, Netherlands, Norway, Poland, Sweden, Belgium, Canada, Australia & the United States. Read More

Filter

Plumbing

222482226822258222381777817788177681782317818178032082320828

Electrical

155882068520690207002070520720207257985579860

Plumbing Filter

Ball Valves

NSF-compliant stainless-steel / bronze / brass valves suitable for use with non-potable fluid supply lines. Feature a press-fit connection capable of bearing pressures up to 250 psi (CWP) and 200 psi (WOG)

Butterfly Valves

Designed to isolate fluid / gaseous flows and restrict the flow of liquids through a section of the pipe. Feature a stainless-steel disc and stem to throttle or control fluid flow and an EPDM liner for leak-proof connection. Can fit pipe sizes ranging from 2.5 to 4 inches

Butterfly Valve
VIEGA PROPRESS

Butterfly Valve

Item (3)

Check and Foot Valves

Ideal for applications with output ranging between 1 & 9 watts. Equipped with an internally-mounted capacitor for direct mechanical interchanging with current shaded pole motors and allow mounting in both horizontal & vertical positions

Check Valve
VIEGA PROPRESS

Check Valve

Item (6)

Press Fit Fittings

Suitable for use as mechanical stops and bearing faces, as well as for locating components in motors without marring the shaft surfaces. Offered in quick clamp, set screw, one-piece clamp, threaded and two-piece clamp configurations

  • Reducing Tee
  • Reducing Tee
  • Reducing Tee
  • Reducing Tee+20
VIEGA PROPRESS

Reducing Tee

Item (23)
  • Male Adapter
  • Male Adapter
  • Male Adapter
  • Male Adapter+39
VIEGA PROPRESS

Male Adapter

Item (42)
  • Cap
  • Cap
VIEGA PROPRESS

Cap

Item (9)
  • Coupling w/Stop
  • Coupling w/Stop
  • Coupling w/Stop
  • Coupling w/Stop+12
VIEGA PROPRESS

Coupling w/Stop

Item (15)
  • Coupling no stop
  • Coupling no stop
VIEGA PROPRESS

Coupling no stop

Item (9)
Cross Over
VIEGA PROPRESS

Cross Over

Item (2)
  • 90 Degrees Elbow
  • 90 Degrees Elbow
  • 90 Degrees Elbow
VIEGA PROPRESS

90 Degrees Elbow

Item (13)
  • 90 Degrees Straight Elbow
  • 90 Degrees Straight Elbow
Item (4)
  • 45 Degrees Elbow
  • 45 Degrees Elbow
VIEGA PROPRESS

45 Degrees Elbow

Item (4)
  • 45 Degrees Straight Elbow
  • 45 Degrees Straight Elbow
Item (4)
  • Reducer
  • Reducer
VIEGA PROPRESS

Reducer

Item (21)
Fitting Reducers
VIEGA PROPRESS

Fitting Reducers

Item (20)
  • Tee
  • Tee
  • Tee
  • Tee+78
VIEGA PROPRESS

Tee

Item (81)
Tee Copper P x P x P 1-1/2 x 1 x 1 Inch
Item: AB3EFV
Model: 15458
€137.40 /unit
Add To Cart
Tee P, 2-1/2 Inch
VIEGA PROPRESS

Tee P, 2-1/2 Inch

Item (6)
Tee Copper P x P x P 2-1/2 x 2 x 2 Inch
Item: AB3EGU
Model: 22278
€449.85 /unit
Add To Cart
Tee P x P x P 2-1/2 x 2-1/2 x 2 Inch
Item: AB3EHA
Model: 20688
€402.98 /unit
Add To Cart
Tee, Copper
VIEGA PROPRESS

Tee, Copper

Item (9)
Tee Copper P x P x P 3 x 3 x 3/4 Inch
Item: AB3EHC
Model: 22323
€521.86 /unit
Add To Cart
Tee Copper P x P x P 3 x 3 x 1-1/4 Inch
Item: AB4BEG
Model: 22313
€499.36 /unit
Add To Cart
Tee Copper P x P x P 4
Item: AB4BEQ
Model: 20723
€838.00 /unit
Add To Cart
  • Adapter Flange
  • Adapter Flange
VIEGA PROPRESS

Adapter Flange

Item (7)
Elbow Drop P x Fnpt 3/4 Inch3/4 Inch
Item: AB4QHV
Model: 79195
€67.42 /unit
Add To Cart
Tee P x P x Fnpt 3/4 x 3/4 Inch1/2 Inch
Item: AB4QHW
Model: 79590
€52.72 /unit
Add To Cart
  • Tee Low Lead Bronze
  • Tee Low Lead Bronze
VIEGA PROPRESS

Tee Low Lead Bronze

Item (2)
  • No Stop Coupling
  • No Stop Coupling
  • No Stop Coupling
VIEGA PROPRESS

No Stop Coupling

Item (6)
  • Female Adapter
  • Female Adapter
  • Female Adapter
  • Female Adapter+22
VIEGA PROPRESS

Female Adapter

Item (25)
  • Elbow, 90 Degrees
  • Elbow, 90 Degrees
  • Elbow, 90 Degrees
VIEGA PROPRESS

Elbow, 90 Degrees

Item (6)
  • Elbow, 45 Degrees
  • Elbow, 45 Degrees
VIEGA PROPRESS

Elbow, 45 Degrees

Item (6)
  • Reducing Adapter
  • Reducing Adapter
  • Reducing Adapter
  • Reducing Adapter+2
VIEGA PROPRESS

Reducing Adapter

Item (5)
  • Union
  • Union
  • Union
  • Union+21
VIEGA PROPRESS

Union

Item (24)
12

About Viega Propress

The Viega ProPress catalogue incorporates press-fit and conduit fittings; ball, butterfly, check & foot valves; and sanitary gaskets. NSF-approved Viega ProPress ball valves feature a pivoted ball for regulating fluid flow in non-potable fluid supply lines. They are offered in 316 stainless steel, low-lead bronze, lead-free bronze and brass variants and are capable of bearing pressure up to 250 psi (CWP) and 200 psi (WOG). The Viega ProPress Fittings catalogue includes elbows, adapter flanges, couplings, dielectric unions, reducers and tees featuring a press-fit connection and EPDM seals (on selected models) to provide a leak-proof connection with tubes or pipes.

Things To Consider

Cross-Reference Alternatives

Viega ProPress valves' MPNs cross individual reference to the equivalent Apollo, Val-Matic & Watts model numbers. So if you're looking for a Viega ProPress valve that is either out of stock or obsolete, chances are Raptor Supplies has an alternate product available.

Why Us?

We supply or source all US MRO parts to over 60 countries worldwide. We got your MRO requirements sorted with over 5000 brands to choose from and above 2000000 products in our catalogue.

Shipping

These Viega ProPress fittings are small & compact, making them suitable for standard courier shipment and not air freight.

Major Trade Names

Viega ProPress Copper

Copper fittings ideal for copper pipe sizes from 1/2 to 4 inches. Come in more than 400 different configurations. Available with EPDM, FKM and HNBR sealing elements.

Viega ProPress Stainless

Stainless steel fittings ideal for 304 and 316 stainless steel pipes having sizes between 1/2 & 4 inches. Available in more than 350 different configurations. Approved for more than 800 applications.

Viega ProPress 304 FKM

304 FKM stainless steel fittings for use on 304 stainless steel pipes. Approved for more than 400 applications ranging from fire protection to compressed air.

Frequently Asked Questions

What is the green dot on ProPress fittings?

A green dot on Viega ProPress fittings indicates Smart Connect technology with an EPDM sealing element.

How close can you press Viega fittings?

When welding a pipe adjacent to a pipe joined with a Viega ProPress fitting, installers must weld 4 inches away from the Viega ProPress connection to protect the sealing element.

Can Viega ProPress fittings be used underground?

Yes, they are approved for underground installations, as per Uniform Code and International Code listings.