Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

WAHL

Filter

Pneumatics

WST-03WST-02

Test Instruments

DSA3020DSTCAL40KBDLA6#Hg40KBDLA15#HgDSA3030DSTPA420632112DSTPA1223204DSTPA1223206DSTPA1223209DSTPA1213224DSTPA420632109DSTPA421232109

Welding

WST-02BKITST2200F-110ST2200F-220ST2200C-110ST2200C-220ST2200C-220EST2200C-220BWST-03KITWST-02KITWST-02B

Pneumatics Filter

Parts

Type K solder bead sensors and welded elevated wire sensors featuring glass-filled Teflon body for application with the ST2200 soldering iron tester. Help in the measuring tip temperature of soldering irons

Elevated Wire Sensor Used On Larger Tips
Item: AA2NAY
Model: WST-03
€487.89 /unit
Add To Cart
Type K Ribbon Tc Solder Bead Sensor
Item: AA2NAX
Model: WST-02
€640.50 /unit
Add To Cart

About Wahl

Palmer Wahl Instruments Inc. is an ISO 9001: 2015 certified manufacturer of precision temperature and pressure instruments. The company's line of products includes thermal imagers, thermometers, pyrometers, temperature sensitive labels, thermowells, calibrators, probes, pressure gauges, test gauges and soldering iron testers.
The Wahl Thermometers catalogue includes Digi-Stem digital, industrial, dial, bimetal and hand-held infrared thermometers. The brand's digital thermometers can measure temperatures ranging between -328 and 1472 degrees Fahrenheit and are ideal for all temperature critical applications. These battery-operated thermometers feature an RTD sensor, a large LCD screen and a NEMA-4X stainless steel housing, and uses continuous self-checking technology to provide accurate readings. Choose from a wide range of these thermometers and other Palmer Wahl products, such as tube cutters and wall mount brackets, on Raptor Supplies.