Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

WEG

Filter

Motors

.5012OT3E56-S13488375134709971288273200158ET3W90L-W2200218ET3W100L-W2200418ET3Y112M-W2200518ET3Y132S-W2200512ET3Y160M-W2200712ET3Y160M-W2200718ET3Y132M-W2201112ET3Y160L-W22

Electrical

16P33416P335

Miscellaneous Products

07518OT3E365TSC00218ES1B145TCSU455A3A80-04E-TH-TF00136ES3EJP56J-S01018ET3EBM215TC-W22-E11000318ET3ESS182TC00518ES1DFD215T12518ET3E444TSD-W22FAN-FD56/150-15MM01518ET3ECT254TCF1-W22.7518ES1BB56C.7518ES1RFDB56

Motors Filter

AC Motors

A wide range of 3-phase general-purpose / IEEE motors ideal for steel mills, petrochemical plants and paper mills. Available in both CW and CCW rotations with rpm up to 3600 and power ratings up to 450 hp

1/2 HP General Purpose Motor, 3-Phase, 1155 Nameplate RPM, Voltage
Item: CD2HML
Model: .5012OT3E56-S
€235.34
Add To Cart
Gp Motor 3 Ph Tefc 7-1/2 Hp 1770 Rpm 213tc
Item: AA4JDG
Model: 00718ET3H213TC-W22
€1,091.27
Add To Cart
Motor 3 Phase 300 Hp 1780 460v 447/9t Eff 96.2
Item: AA6ZTU
Model: 30018ST3QIERB449T-W2
€40,224.55
Add To Cart
Motor 3 Phase 40 Hp 3555 460v 324ts Eff 92.4
Item: AE7TKR
Model: 04036ST3QIE324TS-W22
€5,537.21
Add To Cart
General Purpose Motor 3-phase Tefc 1/4 Hp 3475 Rpm 56c
Item: AG4ZNZ
Model: .2536ES3E56C-S
€195.46
Add To Cart

Adjustable Frequency Drive Accessories

Includes WEG CAN / PROFIBUS communication modules, HMI-02 and accessories such as remote keypad cables and HMI back covers for use in industrial automation. Available in cable lengths up to 7.5 meters & various mounting types

Air Compressor Motors

A wide range of capacitor-equipped 230 V ODP motors ideal for driving air compressors with speeds up to 3600 rpm and power ratings ranging from 1 to 10 hp

1 HP Air Compressor Motor, Capacitor-Start, 3400 Nameplate RPM
Item: CD2MJJ
Model: 13488375
€297.19
Add To Cart
2 HPAir Compressor Motor, Capacitor-Start/Run, 3400 Nameplate RPM
Item: CD2MJK
Model: 13470997
€419.38
Add To Cart
3 HPAir Compressor Motor, Capacitor-Start/Run, 3400 Nameplate RPM
Item: CD2MJL
Model: 12882732
€486.51
Add To Cart
Air Compressor Motor 5 Hp 1745rpm 208-230v 184t
Item: AA4ZLE
Model: 00518OS1CCD184T
€683.38
Add To Cart

Close-Coupled Pump Motors

Used to connect pump impellers directly to the motor shaft with power ratings up to 100 hp and an efficiency of 95%. Available in ODP / TENV enclosures and feature Class F insulation and NPT threaded terminal box

Pump Motor 15 Hp 1775 254/6tc 18.3a
Item: AG3FAZ
Model: 01518OT3E254TC-S
€1,677.91
Add To Cart
Pump Motor 20 Hp 1775 254/6tc 24.7a
Item: AG3FBB
Model: 02018OT3E256TC-S
€1,791.05
Add To Cart

Cooling Tower Motors

Ideal for installation on cooling towers for maximising airflow in HVAC applications. Selected models have double sealed bearings for preventing contamination from entering. Available in 1150 - 1775 RPM options

Evaporative Cooler Motors

Hazardous Location Motors

Designed for driving industrial equipment & machinery in textile mills, flax processing plants and conveyor lines. Selected models feature a squirrel cage rotor design for constant speed regulation. Available in 1160 - 3540 RPM variants

Metric Three Phase Motors

12

About the Brand

Weg is a leading manufacturer of general-purpose and industrial-grade motors and drives ideal for applications in the oil & gas, food & beverage, automotive and marine industries. The Weg Motors catalogue comprises AC / DC, close-coupled pump, induction, hazardous location, stationary power tool, three-phase & air compressor motors, in addition to manual motor switches and starters. Designed in compliance with EISA 2007 regulations & NEMA energy efficiency standards, these motors offer excellent reliability, high performance and longer service life. Weg explosion-proof motors are designed to provide complete thermal protection and are therefore suitable for use in hazardous locations. These electric motors feature a squirrel cage rotor design for providing constant speed regulation and Class F insulation capable of resisting winding temperatures up to 180 degrees Celsius.To control the speed of AC induction motors without affecting electric consumption torque, impedance and magnetic flux, the brand's variable frequency drives are ideal for pumps, compressors and load-lifting machines. For applications requiring high inertia and short deceleration, the Optimal Braking facility of these Weg VFDs delivers the rated torque by handling a large amount of energy and without the use of additional resistors. Choose from a wide range of these motors and drives on Raptor Supplies.